REVVO BS5 150 NY15 Hollow Kingpin Swivel Caster 1100 Lb 6 Inch | AG2XJV 32MZ40

REVVO BS5 150 NY15 Hollow Kingpin Swivel Caster 1100 Lb 6 Inch

Item: AG2XJV Model: BS5 150 NY15Cross Ref: 32MZ40
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHollow Kingpin Swivel Caster
Bearing TypeSingle Ball
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster Temp. Range AvailableYes
Caster Wheel MaterialNylon
Core ColorWhite
Core MaterialNylon
Frame FinishZinc
Load Capacity1100 lbs.
Non-markingYes
Number Of Wheels1
Overall Height8"
RacewaySingle Ball
Stem Hole Dia.3/4"
Temp. Range-4°F to +176°F
Wheel BearingsRoller
Wheel ColorWhite
Wheel Dia.6"
Wheel MaterialNylon
Wheel Width1 1/2"
ApplicationMaterial Handling
Bolt Hole Dia.3/4"
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Stem TypeHollow Kingpin
Caster Sub-typeSwivel
Load Rating1100 lbs.
Mounting Height7 7/8"
Replacement Wheel150 NY15
StandardsICWM
Swivel Raceway TypeSingle Ball
Wheel Core MaterialNylon
Wheel/tread ColorWhite
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)20.32
Ship length (cm)12.7
Ship width (cm)12.7
HS code8716900000

Product Details:

    • Stem Hole Location (3/4")

Product Variants

ProductModelWheel Dia.Wheel WidthCaster Load Rating RangeNon-markingCore ColorWheel ColorCaster Wheel MaterialCore MaterialPrice
REVVO BS5 150 RU15 Hollow Kingpin Swivel Caster 800 Lb. | AG2XJW 32MZ41 BS5 150 RU156"1 3/4"300 lbs. to 999 lbs.NoBlackBlackRubberCast Iron€146.08
REVVO BS5 200 NY15 Hollow Kingpin Swivel Caster 1100 Lb 8 Inch | AG2XKA 32MZ45 BS5 200 NY158"1 1/2"1000 lbs. to 2999 lbs.YesWhiteWhiteNylonNylon€140.35
REVVO BS5 200 RU15 Hollow Kingpin Swivel Caster 1175 Lb. | AG2XKB 32MZ46 BS5 200 RU158"1 3/4"1000 lbs. to 2999 lbs.NoBlackBlackRubberCast Iron€175.27
REVVO BS5 200 RP1G Hollow Kingpin Swivel Caster 1400 Lb. | AG2XKC 32MZ47 BS5 200 RP1G8"2"1000 lbs. to 2999 lbs.YesBlackBlackPhenolicPhenolic€108.59
REVVO BS5 200 PT15 Hollow Kingpin Swivel Caster 2200lb Poly | AG2XKD 32MZ48 BS5 200 PT158"1 1/2"1000 lbs. to 2999 lbs.YesGrayYellowPolyurethaneCast Iron€242.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REVVO BS5 150 NY15 Hollow Kingpin Swivel Caster 1100 Lb 6 Inch