Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3TX7116-5NC13 Plug-In Relay, Socket Mounted, 15 A Current Rating, 24VAC, 11 Pins/Terminals, 3PDT | CP4MCW

SIEMENS 3TX7116-5NC13 Plug-In Relay, Socket Mounted, 15 A Current Rating, 24VAC, 11 Pins/Terminals, 3PDT

Item: CP4MCW Model: 3TX7116-5NC13Cross Ref: 56JX50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-In Relay
Ac Contact Rating15A @ 24V
Coil Voltage24V AC
Contact Form3PDT
Current Rating15A
Hp @ 120v1/2 hp
Hp @ 240v3/4 hp
Mfr. Series3Tx71 Series
Motor RatingYes
Number Of Pins/terminals11
Relay Mounting StyleSocket
Status IndicatorLED Indicatormechanical Flag
Contact Rating (ac)15A @ 24V
Horsepower @ 120v Ac1/2 hp
Horsepower @ 240v Ac3/4 hp
Motor RatedYes
Push-to-test ButtonNo Test Button
Series3TX71 Series

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)3.91
Ship length (cm)3.91
Ship width (cm)3.91
Country of OriginCN

Product Variants

ProductModelRelay Mounting StyleCoil VoltageCurrent RatingStatus IndicatorNumber Of Pins/terminalsContact FormAc Contact RatingDc Contact RatingPrice
SIEMENS 3TX7112-1FF13C Plug-In Relay, Socket Mounted, 10 A Current Rating, 120VAC, 11 Pins/Terminals, 3PDT | CP4MBN 3TX7112-1FF13CSocket120V AC10ANo113PDT10A @ 120V-€41.24
SIEMENS 3TX7112-1NF13 Plug-In Relay, Socket Mounted, 10 A Current Rating, 120VAC, 11 Pins/Terminals, 3PDT | CP4MBP 3TX7112-1NF13Socket120V AC10ALED Indicatormechanical Flag113PDT10A @ 24V-€61.17
SIEMENS 3TX71155DF13C Plug-In Relay, Socket Mounted, 10 A Current Rating, 120VAC, 8 Pins/Terminals, DPDT | CP4MBQ 3TX71155DF13CSocket120V AC10ANo8DPDT10A @ 120V-€45.90
SIEMENS 3TX7111-3DF13C Plug-In Relay, Socket Mounted, 10 A Current Rating, 120VAC, 8 Pins/Terminals, DPDT | CP4MBR 3TX7111-3DF13CSocket120V AC10ANo8DPDT10A @ 120V-€26.20
SIEMENS 3TX7112-1DF13C Plug-In Relay, Socket Mounted, 10 A Current Rating, 120VAC, 8 Pins/Terminals, DPDT | CP4MBT 3TX7112-1DF13CSocket120V AC10ALED Indicator8DPDT10A @ 120V16A @ 28V€53.54
SIEMENS 3TX7112-1LF13 Plug-In Relay, Socket Mounted, 10 A Current Rating, 120VAC, 8 Pins/Terminals, DPDT | CP4MBU 3TX7112-1LF13Socket120V AC10ALED Indicatormechanical Flag8DPDT10A @ 120V-€73.56
SIEMENS 3TX7112-1LB03 Plug-In Relay, Socket Mounted, 10 A Current Rating, 12V DC, 8 Pins/Terminals, DPDT | CP4MBV 3TX7112-1LB03Socket12V DC10ALED Indicatormechanical Flag8DPDT-10A @ 12V€61.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3TX7116-5NC13 Plug-In Relay, Socket Mounted, 15 A Current Rating, 24VAC, 11 Pins/Terminals, 3PDT
€48.02 /unit