Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1100-7AC10-1NA0 Joystick Operator, Action Momentary, 2NO, 10A at 600V AC/1A at 600V DC, 2 Directions, 69K | CU2UQC

SIEMENS 3SU1100-7AC10-1NA0 Joystick Operator, Action Momentary, 2NO, 10A at 600V AC/1A at 600V DC, 2 Directions, 69K

Item: CU2UQC Model: 3SU1100-7AC10-1NA0Cross Ref: 411K18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€252.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJoystick Operator
ActionMomentary
Bezel MaterialPolycarbonate
Contact Form2NO
Contact Rating10A @ 600V AC/1A @ 600V DC
Direction Of OperationHorizontal
Ip RatingIP69K
Joystick MaterialPlastic
Latching/non-latchingNon Latching
Nema Contact Rating DesignationA600/R300
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Directions2
Ac Contact Rating10A @ 600V
Number Of Positions2 + Center Off
Overall Depth4.92"
Overall Height1.57"
Overall Width1.57"
StandardsCCC, CE, CSA, EAC, UKCA, UL LISTED
Switch ActionMomentary

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDirection Of OperationContact FormBezel MaterialJoystick MaterialLatching/non-latchingActionNema Contact Rating DesignationBezel FinishPrice
SIEMENS 3SU1150-7AC88-1NA0 Joystick Operator, Action Momentary, 2NO, 10A at 600V AC/1A at 600V DC, 2 Directions | CU2UQB 3SU1150-7AC88-1NA0Horizontal2NOBrass, Die Cast ZincMetalNon LatchingMomentaryA600/R300Nickel Plated€288.83
SIEMENS 3SU1150-7AF88-1QA0 Joystick Operator, Action Momentary, 4NO, 10A at 600V AC/1A at 600V DC, 4 Directions | CU2UQD 3SU1150-7AF88-1QA0Vertical And Horizontal4NOBrass, Die Cast ZincMetalNon LatchingMomentaryA600/R300Nickel Plated€391.59
SIEMENS 3SU1100-7AF10-1QA0 Joystick Operator, Action Momentary, 4NO, 10A at 600V AC/1A at 600V DC, 4 Directions, 69K | CU2UQE 3SU1100-7AF10-1QA0Vertical And Horizontal4NOPolycarbonatePlasticNon LatchingMomentaryA600/R300-€341.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1100-7AC10-1NA0 Joystick Operator, Action Momentary, 2NO, 10A at 600V AC/1A at 600V DC, 2 Directions, 69K
€252.85 /unit