Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1150-7AF88-1QA0 Joystick Operator, Action Momentary, 4NO, 10A at 600V AC/1A at 600V DC, 4 Directions | CU2UQD

SIEMENS 3SU1150-7AF88-1QA0 Joystick Operator, Action Momentary, 4NO, 10A at 600V AC/1A at 600V DC, 4 Directions

Item: CU2UQD Model: 3SU1150-7AF88-1QA0Cross Ref: 411K21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€404.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJoystick Operator
ActionMomentary
Bezel FinishNickel Plated
Bezel MaterialBrass, Die Cast Zinc
Contact Form4NO
Contact Rating10A @ 600V AC/1A @ 600V DC
Direction Of OperationVertical And Horizontal
Ip RatingIP69K
Joystick MaterialMetal
Latching/non-latchingNon Latching
Nema Contact Rating DesignationA600/R300
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Directions4
Ac Contact Rating10A @ 600V
Dc Contact Rating1 A @ 600 V
Latch TypeNon Latching
Number Of Positions4 + Center Off
Overall Depth4.92"
Overall Height1.57"
Overall Width1.57"
Panel Mounting Hole Diameter 22 mm
Series3SU1 Series
Shaft Length2.81"
StandardsCCC, CE, CSA, EAC, UKCA, UL LISTED
Switch ActionMomentary

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDirection Of OperationContact FormBezel MaterialJoystick MaterialLatching/non-latchingActionNema Contact Rating DesignationBezel FinishPrice
SIEMENS 3SU1150-7AC88-1NA0 Joystick Operator, Action Momentary, 2NO, 10A at 600V AC/1A at 600V DC, 2 Directions | CU2UQB 3SU1150-7AC88-1NA0Horizontal2NOBrass, Die Cast ZincMetalNon LatchingMomentaryA600/R300Nickel Plated€288.83
SIEMENS 3SU1100-7AC10-1NA0 Joystick Operator, Action Momentary, 2NO, 10A at 600V AC/1A at 600V DC, 2 Directions, 69K | CU2UQC 3SU1100-7AC10-1NA0Horizontal2NOPolycarbonatePlasticNon LatchingMomentaryA600/R300-€260.17
SIEMENS 3SU1100-7AF10-1QA0 Joystick Operator, Action Momentary, 4NO, 10A at 600V AC/1A at 600V DC, 4 Directions, 69K | CU2UQE 3SU1100-7AF10-1QA0Vertical And Horizontal4NOPolycarbonatePlasticNon LatchingMomentaryA600/R300-€341.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1150-7AF88-1QA0 Joystick Operator, Action Momentary, 4NO, 10A at 600V AC/1A at 600V DC, 4 Directions
€404.67 /unit