Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3SU1050-0AA10-0AA0 Push Button Operator, 22 mm Size, Maintained, Black, Flush Button | CU2WAN

SIEMENS 3SU1050-0AA10-0AA0 Push Button Operator, 22 mm Size, Maintained, Black, Flush Button

Item: CU2WAN Model: 3SU1050-0AA10-0AA0Cross Ref: 411J13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Operator
Action TypeMaintained
Basic MaterialMetal
Bezel MaterialMetal
ColorBlack
Head MaterialPlastic
Ip RatingIP69K
LegendNo Legend
Nema RatingNEMA 1, NEMA 12, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Type Of OperatorFlush Button

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelType Of OperatorBasic MaterialHead MaterialColorBezel MaterialBezel FinishIp RatingLegendPrice
SIEMENS 3SU1050-1HF20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red | CU2WAJ 3SU1050-1HF20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€172.55
SIEMENS 3SU1050-1HR20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red, Plastic | CU2WAK 3SU1050-1HR20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€270.93
SIEMENS 3SU1000-1HF20-0AA0 Push Button Operator, 22 mm Size, Maintained/Key Release, Red, Plastic | CU2WAL 3SU1000-1HF20-0AA040 mm Mushroom HeadPlasticPlasticRedPlastic-IP69KNo Legend€141.72
SIEMENS 3SU1050-1HB20-0AA0 Push Button Operator, 22 mm Size, Maintained/Trigger Action/Turn To Release, Red | CU2WAM 3SU1050-1HB20-0AA040 mm Mushroom HeadMetalPlasticRedMetal-IP69KNo Legend€57.40
SIEMENS 3SU1000-0AA10-0AA0 Push Button Operator, 22 mm Size, Maintained, Black, Flush Button | CU2WAP 3SU1000-0AA10-0AA0Flush ButtonPlasticPlasticBlackPlastic-IP69KNo Legend€20.19
SIEMENS 3SU1000-0AA50-0AA0 Push Button Operator, 22 mm Size, Maintained, Blue, Flush Button | CU2WAQ 3SU1000-0AA50-0AA0Flush ButtonPlasticPlasticBluePlastic-IP69KNo Legend€20.71
SIEMENS 3SU1050-0AA50-0AA0 Push Button Operator, 22 mm Size, Maintained, Blue, Flush Button | CU2WAR 3SU1050-0AA50-0AA0Flush ButtonMetalPlasticBlueMetal-IP69KNo Legend€24.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3SU1050-0AA10-0AA0 Push Button Operator, 22 mm Size, Maintained, Black, Flush Button
€24.54 /unit