Flat Shipping

Flat Shipping at €24.99 + VAT

HANSON HC312 Riveting Clamp 3/32 Diameter 1/2-3/4 Grip | AF2RAN 6XFR8

HANSON HC312 Riveting Clamp, 3/32 Inch Dia., 1/2 To 3/4 Inch Grip

Item: AF2RAN Model: HC312Cross Ref: 6XFR8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiveting Clamp
Drill Bit Size#40
MaterialSteel
Maximum Grip Thickness3/4"
Minimum Grip Thickness1/2"
Rivet Tool Diameter3/32"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)20.32
HS code7318230000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HANSON HC312 Riveting Clamp, 3/32 Inch Dia., 1/2 To 3/4 Inch Grip
€11.19 /unit