Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RT25161AP60 Iec Magnetic Contactor, 220/240 VAC Coil Volts, 9 A | CU2TDQ

SIEMENS 3RT25161AP60 Iec Magnetic Contactor

Item: CU2TDQ Model: 3RT25161AP60Cross Ref: 13Y711
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Depth2.45" , 2.87"
Embedded Surge SuppressorNo
Enclosure Nema RatingNo Enclosure
Frequency50/60 Hz
Full Load Amps-inductive9A
Full Load Amps-resistive16A , 18A
Height1.77" , 3 2/25"
Horsepower @ Three Phase - 480v Ac5 hp
Hp @ 1 Phase - 120v1/3 hp
Hp @ 1 Phase - 240v1 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 480v5 hp
IncludesS00 Frame
Includes Auxiliary ContactsNo
Mounting Hole Dia.1/5"
Mounting Hole Distance1.97"
Mounting Hole Distance - Width1.38"
Mounting PositionVertical
Nema Enclosure MaterialNot Applicable
Number Of Auxillary Contacts0
Number Of Normally Closed Main Contacts2
Number Of Normally Open Main Contacts2
Number Of Poles4
ReversibleNo
Terminal Connection TypeScrew Terminals
Width1.77" , 1.97"
Auxiliary Contacts IncludedNone
Coil Voltage220/240V AC
Contactor StyleIEC
Frame SizeS00
Full Load Current - Inductive9A
Full Load Current - Resistive18A
Horsepower @ Single Phase - 120v Ac1/3 hp
Horsepower @ Single Phase - 240v Ac1 hp
Horsepower @ Three Phase - 240v Ac3 hp
Integrated Surge SuppressionNo
Ip RatingIP20
Main Power Pole Contact Form2NO/2NC
Maximum Operating Temperature140°F
Mechanical Operating Durability30000000
Minimum Operating Temperature-13°F
Mounting PostionVertical
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz240V AC
Overall Depth2.45"
Overall Height3 2/25"
Overall Width1.97"
Reversing CapabilityNon-Reversing
SeriesSIRIUS 3RT25
StandardsREACH ART 33, WEEE (2012/19/EU)
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.82
Ship length (cm)6.22
Ship width (cm)5
Country of OriginDE

Product Variants

ProductModelNumber Of PolesReversing CapabilityAuxiliary Contacts IncludedIntegrated Surge SuppressionFrame SizeHeightHp @ 1 Phase - 240vHp @ 3 Phase - 240vPrice
SIEMENS 3RT20182AF02 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1Nc | CU2RYY 3RT20182AF023----70 mm2 hp5 hp€158.91
SIEMENS 3RT20181AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RYZ 3RT20181AF013----3 2/25"2 hp5 hp€168.45
SIEMENS 3RT20182AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RZA 3RT20182AF013----70 mm2 hp5 hp€158.71
SIEMENS 3RT20271AG20 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZB 3RT20271AG203----85 mm5 hp10 hp€322.78
SIEMENS 3RT20271AF00 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZC 3RT20271AF003----85 mm5 hp10 hp€331.42
SIEMENS 3RT20181AK610UA0 Contactor, 110/120 VAC Coil Volts, 18 A Full Load Amps-Inductive, 1No | CU2RZD 3RT20181AK610UA03----2 2/5"2 hp3 hp€247.21
SIEMENS 3RT20272AK60 Contactor, 110/120 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZE 3RT20272AK603----102 mm5 hp10 hp€350.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RT25161AP60 Iec Magnetic Contactor
€111.57 /unit