Item | IEC Magnetic Contactor |
Aux. Contact Configuration | 1NO/1NC |
Depth | 5 1/2" , 5 3/25" |
Embedded Surge Suppressor | No |
Enclosure Nema Rating | No Enclosure |
Frequency | 50/60 Hz |
Full Load Amps-inductive | 65A , 80A |
Full Load Amps-resistive | 90A |
Height | 4.49" , 5.7" |
Horsepower @ Three Phase (600 Vac) | 60 hp |
Horsepower @ Three Phase - 480v Ac | 50 hp |
Hp @ 1 Phase - 120v | 5 hp |
Hp @ 1 Phase - 240v | 15 hp |
Hp @ 3 Phase - 208v | 20 hp |
Hp @ 3 Phase - 240v | 25 hp |
Hp @ 3 Phase - 480v | 50 hp |
Hp @ 3 Phase - 575v | 60 hp |
Includes Auxiliary Contacts | Yes |
Mounting Hole Dia. | 1/5" |
Mounting Hole Distance | 3 21/25" |
Mounting Hole Distance - Width | 1.77" |
Mounting Position | Vertical |
Number Of Auxillary Contacts | 2 |
Number Of Normally Open Main Contacts | 3 |
Number Of Poles | 3 |
Reversible | No |
Terminal Connection Type | Screw Terminals |
Width | 2.17" , 2.55" |
Auxiliary Contacts Included | 1NO/1NC |
Coil Voltage | 120V AC |
Contactor Style | IEC |
Frame Size | S2 |
Full Load Current - Inductive | 80A |
Full Load Current - Resistive | 90A |
Horsepower @ Single Phase - 120v Ac | 5 hp |
Horsepower @ Single Phase - 240v Ac | 15 hp |
Horsepower @ Three Phase - 208v Ac | 20 hp |
Horsepower @ Three Phase - 240v Ac | 25 hp |
Horsepower @ Three Phase - 600v Ac | 60 hp |
Integrated Surge Suppression | No |
Ip Rating | IP20 |
Main Power Pole Contact Form | 3NO |
Maximum Operating Temperature | 140°F |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 10000000 |
Minimum Operating Temperature | -13°F |
Mounting Postion | Vertical |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 120V AC |
Overall Depth | 5.5" |
Overall Height | 5.7" |
Overall Width | 2.55" |
Reversing Capability | Non-Reversing |
Series | SIRIUS 3RT20 |
Standards | REACH ART 33, WEEE (2012/19/EU) |
Wire Termination Type | Screw |