Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RT20361AP00 Power Contactor, 230 V AC Coil Volts, 50 A Full Load Amps-Inductive, 1No/1Nc | CU2TKL

SIEMENS 3RT20361AP00 Power Contactor, 230 V AC Coil Volts, 50 A Full Load Amps-Inductive, 1No/1Nc

Item: CU2TKL Model: 3RT20361AP00Cross Ref: 56JW90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Aux. Contact Configuration1NO/1NC
Coil Volts230V AC
Connection TypeScrew Connection
Depth130 mm
Embedded Surge SuppressorNo
Frequency50 Hz
Full Load Amps-inductive50A
Full Load Amps-resistive70A
Full Load Inductive Amps51A
Height114 mm
Horsepower @ Single Phase10 hp
Horsepower @ Single Phase - 120v Ac3 hp
Horsepower @ Three Phase - 208v Ac15 hp
Horsepower @ Three Phase - 600v Ac50 hp
Hp @ 1 Phase - 120v3 hp
Hp @ 1 Phase - 240v10 hp
Hp @ 3 Phase - 208v15 hp
Hp @ 3 Phase - 240v15 hp
Hp @ 3 Phase - 480v40 hp
Hp @ 3 Phase - 575v50 hp
Includes Auxiliary ContactsYes
Mounting Hole Dia.1/5"
Mounting Hole Distance3 21/25"
Mounting Hole Width1.77"
Mounting PostionVertical
Number Of Auxillary Contacts2
Number Of Making Contacts And Main Contacts3
Number Of Normally Open Main Contacts3
Number Of Poles3
Overall Depth4.82"
Overall Height5.59"
Overall Width2 11/25"
Suitable For Series InstallationYes
Terminal Connection TypeScrew Terminals
Width55 mm

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)14.2
Ship length (cm)12.24
Ship width (cm)6.2
Country of OriginDE

Product Variants

ProductModelNumber Of PolesReversing CapabilityAuxiliary Contacts IncludedIntegrated Surge SuppressionFrame SizeHeightHp @ 1 Phase - 240vHp @ 3 Phase - 240vPrice
SIEMENS 3RT20182AF02 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1Nc | CU2RYY 3RT20182AF023----70 mm2 hp5 hp€158.91
SIEMENS 3RT20181AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RYZ 3RT20181AF013----3 2/25"2 hp5 hp€168.45
SIEMENS 3RT20182AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RZA 3RT20182AF013----70 mm2 hp5 hp€158.71
SIEMENS 3RT20271AG20 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZB 3RT20271AG203----85 mm5 hp10 hp€322.78
SIEMENS 3RT20271AF00 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZC 3RT20271AF003----85 mm5 hp10 hp€331.42
SIEMENS 3RT20181AK610UA0 Contactor, 110/120 VAC Coil Volts, 18 A Full Load Amps-Inductive, 1No | CU2RZD 3RT20181AK610UA03----2 2/5"2 hp3 hp€247.21
SIEMENS 3RT20272AK60 Contactor, 110/120 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZE 3RT20272AK603----102 mm5 hp10 hp€350.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RT20361AP00 Power Contactor, 230 V AC Coil Volts, 50 A Full Load Amps-Inductive, 1No/1Nc
€371.84 /unit