Item | Contactor |
Aux. Contact Configuration | 1NO/1NC |
Coil Volts | 110V AC |
Connection Type | Spring Pulley Connection |
Depth | 97 mm |
Embedded Surge Suppressor | No |
Frequency | 50/60 Hz |
Full Load Amps-inductive | 12A |
Full Load Amps-resistive | 40A |
Full Load Inductive Amps | 12A |
Height | 102 mm |
Horsepower @ Single Phase | 2 hp |
Horsepower @ Single Phase - 120v Ac | 1 hp |
Horsepower @ Three Phase - 208v Ac | 3 hp |
Horsepower @ Three Phase - 600v Ac | 10 hp |
Hp @ 1 Phase - 120v | 1 hp |
Hp @ 1 Phase - 240v | 2 hp |
Hp @ 3 Phase - 208v | 3 hp |
Hp @ 3 Phase - 240v | 3 hp |
Hp @ 3 Phase - 480v | 7 1/2 hp |
Hp @ 3 Phase - 575v | 10 hp |
Includes Auxiliary Contacts | Yes |
Mounting Hole Dia. | 0.19" |
Mounting Hole Distance | 2 9/25" |
Mounting Hole Width | 1.38" |
Mounting Postion | Vertical |
Number Of Auxillary Contacts | 2 |
Number Of Making Contacts And Main Contacts | 3 |
Number Of Normally Open Main Contacts | 3 |
Number Of Poles | 3 |
Overall Depth | 4.26" |
Overall Height | 4.18" |
Overall Width | 2.13" |
Suitable For Series Installation | Yes |
Terminal Connection Type | Spring Loaded Terminals |
Width | 45 mm |
Auxiliary Contacts Included | 1NO/1NC |
Coil Voltage | 110V AC |
Contactor Style | IEC |
Frame Size | S0 |
Full Load Current - Inductive | 12A |
Full Load Current - Resistive | 40A |
Horsepower @ Single Phase - 240v Ac | 2 hp |
Horsepower @ Three Phase - 240v Ac | 3 hp |
Horsepower @ Three Phase - 480v Ac | 7 1/2 hp |
Integrated Surge Suppression | No |
Ip Rating | IP20 |
Main Power Pole Contact Form | 3NO |
Maximum Operating Temperature | 140°F |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 10000000 |
Minimum Operating Temperature | -13°F |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 120V AC |
Phase | Three |
Reversing Capability | Non-Reversing |
Series | SIRIUS 3RT20 |
Standards | REACH ART 33, WEEE (2012/19/EU) |
Wire Termination Type | Spring Loaded |