Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RT20241AN20 Iec Magnetic Contactor, 208 VAC Coil Volts, 12 A, 1No/1Nc | CU2TPE

SIEMENS 3RT20241AN20 Iec Magnetic Contactor, 208 VAC Coil Volts, 12 A, 1No/1Nc

Item: CU2TPE Model: 3RT20241AN20Cross Ref: 13Y569
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Aux. Contact Configuration1NO/1NC
Coil Volts208V AC
Depth3.82" , 4 1/5"
Embedded Surge SuppressorNo
Enclosure Nema RatingNo Enclosure
Frequency50/60 Hz
Full Load Amps-inductive12A
Full Load Amps-resistive40A
Height1.77" , 3 3/5"
Horsepower @ Three Phase (600 Vac)10 hp
Horsepower @ Three Phase - 480v Ac7 1/2 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 240v2 hp
Hp @ 3 Phase - 208v3 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 480v7 1/2 hp
Hp @ 3 Phase - 575v10 hp
Includes Auxiliary ContactsYes
Mounting Hole Dia.0.19"
Mounting Hole Distance2 9/25"
Mounting Hole Distance - Width1.38"
Mounting PositionVertical
Number Of Auxillary Contacts2
Number Of Normally Open Main Contacts3
Number Of Poles3
ReversibleNo
Terminal Connection TypeScrew Terminals
Width1.77" , 2.15"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)9.14
Ship length (cm)10.67
Ship width (cm)5.46
Country of OriginDE

Product Variants

ProductModelNumber Of PolesReversing CapabilityAuxiliary Contacts IncludedIntegrated Surge SuppressionFrame SizeHeightHp @ 1 Phase - 240vHp @ 3 Phase - 240vPrice
SIEMENS 3RT20182AF02 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1Nc | CU2RYY 3RT20182AF023----70 mm2 hp5 hp€158.91
SIEMENS 3RT20181AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RYZ 3RT20181AF013----3 2/25"2 hp5 hp€168.45
SIEMENS 3RT20182AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RZA 3RT20182AF013----70 mm2 hp5 hp€158.71
SIEMENS 3RT20271AG20 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZB 3RT20271AG203----85 mm5 hp10 hp€322.78
SIEMENS 3RT20271AF00 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZC 3RT20271AF003----85 mm5 hp10 hp€331.42
SIEMENS 3RT20181AK610UA0 Contactor, 110/120 VAC Coil Volts, 18 A Full Load Amps-Inductive, 1No | CU2RZD 3RT20181AK610UA03----2 2/5"2 hp3 hp€247.21
SIEMENS 3RT20272AK60 Contactor, 110/120 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZE 3RT20272AK603----102 mm5 hp10 hp€350.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RT20241AN20 Iec Magnetic Contactor, 208 VAC Coil Volts, 12 A, 1No/1Nc
€143.61 /unit