Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RT20161HB42 Power Contactor, 24 V DC Coil Volts, 9 A Full Load Amps-Inductive, 1Nc | CU2TMQ

SIEMENS 3RT20161HB42 Power Contactor, 24 V DC Coil Volts, 9 A Full Load Amps-Inductive, 1Nc

Item: CU2TMQ Model: 3RT20161HB42Cross Ref: 56JW29
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Aux. Contact Configuration1NC
Coil Volts24V DC
Connection TypeScrew Connection
Depth73 mm
Embedded Surge SuppressorNo
Full Load Amps-inductive9A
Full Load Amps-resistive22A
Full Load Inductive Amps9A
Height58 mm
Horsepower @ Single Phase1 hp
Horsepower @ Single Phase - 120v Ac1/3 hp
Horsepower @ Three Phase - 208v Ac2 hp
Horsepower @ Three Phase - 600v Ac7 1/2 hp
Hp @ 1 Phase - 120v1/3 hp
Hp @ 1 Phase - 240v1 hp
Hp @ 3 Phase - 208v2 hp
Hp @ 3 Phase - 240v3 hp
Hp @ 3 Phase - 480v5 hp
Hp @ 3 Phase - 575v7 1/2 hp
Includes Auxiliary ContactsYes
Mounting Hole Dia.1/5"
Mounting Hole Distance1.97"
Mounting Hole Width1.38"
Mounting PostionVertical
Number Of Auxillary Contacts1
Number Of Making Contacts And Main Contacts3
Number Of Normally Open Main Contacts3
Number Of Poles3
Overall Depth2.45"
Overall Height3 2/25"
Overall Width1.97"
Suitable For Series InstallationYes
Terminal Connection TypeScrew Terminals
Width45 mm
Full Load Current - Resistive22A
Horsepower @ Three Phase - 240v Ac3 hp
Integrated Surge SuppressionNo
Main Power Pole Contact Form3NO
Nema Enclosure RatingNo Enclosure
PhaseThree
StandardsREACH ART 33, WEEE (2012/19/EU)
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)7.82
Ship length (cm)6.22
Ship width (cm)5
Country of OriginDE

Product Variants

ProductModelNumber Of PolesReversing CapabilityAuxiliary Contacts IncludedIntegrated Surge SuppressionFrame SizeHeightHp @ 1 Phase - 240vHp @ 3 Phase - 240vPrice
SIEMENS 3RT20182AF02 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1Nc | CU2RYY 3RT20182AF023----70 mm2 hp5 hp€158.91
SIEMENS 3RT20181AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RYZ 3RT20181AF013----3 2/25"2 hp5 hp€168.45
SIEMENS 3RT20182AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RZA 3RT20182AF013----70 mm2 hp5 hp€158.71
SIEMENS 3RT20271AG20 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZB 3RT20271AG203----85 mm5 hp10 hp€322.78
SIEMENS 3RT20271AF00 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZC 3RT20271AF003----85 mm5 hp10 hp€331.42
SIEMENS 3RT20181AK610UA0 Contactor, 110/120 VAC Coil Volts, 18 A Full Load Amps-Inductive, 1No | CU2RZD 3RT20181AK610UA03----2 2/5"2 hp3 hp€247.21
SIEMENS 3RT20272AK60 Contactor, 110/120 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZE 3RT20272AK603----102 mm5 hp10 hp€350.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RT20161HB42 Power Contactor, 24 V DC Coil Volts, 9 A Full Load Amps-Inductive, 1Nc
€162.51 /unit