Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RA6250-1CP32 Iec Magnetic Motor Starter, 1.0 To 4.0, 110 To 240V Ac/Dc, No Enclosure, 2No, Reversing | CU2VFP

SIEMENS 3RA6250-1CP32 Iec Magnetic Motor Starter, 1.0 To 4.0, 110 To 240V Ac/Dc, No Enclosure, 2No, Reversing

Item: CU2VFP Model: 3RA6250-1CP32Cross Ref: 13A290
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,512.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Accessory GroupAuxiliary Contacts, Manual Starter Accessory
ActionReversing
Amps Ac4A
Auxiliary Contact Form2NO
Coil Volts110-240V AC/DC
Depth6 1/2"
Enclosure Nema RatingNo Enclosure
FeaturesEnd Of Service Life Indicator And Removable Terminals
Height6.69"
Horsepower @ Three Phase3 hp
Horsepower @ Three Phase - 208v Ac3/4 hp
Hp @ 3 Phase - 208v3/4 hp
Hp @ 3 Phase - 240v3/4 hp
Hp @ 3 Phase - 480v2 hp
Hp @ 3 Phase - 575v3 hp
Hz50/60 Hz
IncludesEnd Of Service Life Indicator And Removable Terminals , End Of Service Life Indicator, Removable Terminals
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting4A
Mounting PostionHorizontal, Vertical
Nema SizeNot Applicable
Number Of Auxillary Contacts2
Number Of Poles3
Overall Depth6 1/2"
Overall Height6.69"
Overall Width3.54"
Overload Protection TypeElectronic
Overload Relay Amp Setting1-4A
Reversing CapabilityReversing
Terminal Connection TypeScrew Terminals
Thermal Unit CodeNot Applicable
Width3.54"
Auxiliary Contacts Included2NO
Coil Voltage110-240V AC/DC
Exterior Operator ControlsNone
Frequency50/60 Hz
Horsepower @ Three Phase - 240v Ac3/4 hp
Horsepower @ Three Phase - 480v Ac2 hp
Horsepower @ Three Phase - 600v Ac3 hp
Ip RatingIP20
Max Current (ac)4A
Maximum Operating Temperature140°F
Maximum Overload Relay Current Setting4A
Maximum Voltage Rating690V AC
Mechanical Operating Durability10000000
Minimum Operating Temperature-4°F
Minimum Overload Relay Current Setting1A
Mounting StyleDIN Rail
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz110-240V AC/DC
Pilot Lights IncludedNone
StandardsCCC, CSA, EAC, RCM, UL LISTED
Starter StyleIEC
Trip Class10/20
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)16.99
Ship length (cm)16.51
Ship width (cm)8.99
Country of OriginDE

Product Variants

ProductModelAmps AcOverload Relay Amp SettingAuxiliary Contact FormDepthHp @ 3 Phase - 480vHp @ 3 Phase - 240vHp @ 3 Phase - 575vHp @ 3 Phase - 208vPrice
SIEMENS 3RA21100KA151BB4 Fuseless Load Feeder, 0.9 to 1.2, 24 VDC, 1NO, 1/2 hp HP 3 Phase 480V, 3 Poles | CU2RWB 3RA21100KA151BB41.1A0.9-1.2A1NO3.82"1/2 hp-1/2 hp-€383.30
SIEMENS 3RA21204AA260BB4 Fuseless Load Feeder, 10to 16.0, 24 VDC, 1NC/1NO, 10 hp HP 3 Phase 480V, 3 Poles | CU2RWC 3RA21204AA260BB415.5A10-16A1NC/1NO4.21"10 hp-10 hp-€824.42
SIEMENS 3RA21201KA240BB4 Fuseless Load Feeder, 9to 12.5, 24 VDC, 1NC/1NO, 7 1/2 hp HP 3 Phase 480V, 3 Poles | CU2RWD 3RA21201KA240BB411.5A9-12.5A1NC/1NO4.21"7 1/2 hp-10 hp3 hp€694.30
SIEMENS 3RA6120-1AP32 Iec Magnetic Motor Starter, 0.1 To 0.4, 110 To 240V Ac/Dc, No Enclosure, 1Nc/1No | CU2VFF 3RA6120-1AP320.4A0.1-0.4A1NC/1NO6 1/2"7 1/2 hp3 hp--€733.98
SIEMENS 3RA6250-1AP32 Iec Magnetic Motor Starter, 0.1 To 0.4, 110 To 240V Ac/Dc, No Enclosure, 2No, Reversing | CU2VFG 3RA6250-1AP320.4A0.1-0.4A2NO6 1/2"7 1/2 hp3 hp--€1,219.93
SIEMENS 3RA6250-1AB32 Iec Magnetic Motor Starter, 0.1 To 0.4, 24V Ac/Dc, No Enclosure, 2No, Reversing, 3 Poles | CU2VFH 3RA6250-1AB320.4A0.1-0.4A2NO6 1/2"----€1,257.52
SIEMENS 3RA6120-1BP32 Iec Magnetic Motor Starter, 0.3 To 1.2, 110 To 240V Ac/Dc, No Enclosure, 1Nc/1No | CU2VFJ 3RA6120-1BP321.2A0.3-1.2A1NC/1NO6 1/2"1/2 hp3 hp1/2 hp-€778.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RA6250-1CP32 Iec Magnetic Motor Starter, 1.0 To 4.0, 110 To 240V Ac/Dc, No Enclosure, 2No, Reversing
€1,512.08 /unit