Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RA21100KA151BB4 Fuseless Load Feeder, 0.9 to 1.2, 24 VDC, 1NO, 1/2 hp HP 3 Phase 480V, 3 Poles | CU2RWB

SIEMENS 3RA21100KA151BB4 Fuseless Load Feeder, 0.9 to 1.2, 24 VDC, 1NO, 1/2 hp HP 3 Phase 480V, 3 Poles

Item: CU2RWB Model: 3RA21100KA151BB4Cross Ref: 56JV51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€407.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Ac1.1A
Auxiliary Contact Form1NO
Coil Volts24V DC
Depth3.82"
FeaturesScrew-Type Terminals
Height6.57"
Horsepower @ Three Phase - 600v Ac1/2 hp
Hp @ 3 Phase - 480v1/2 hp
Hp @ 3 Phase - 575v1/2 hp
Hz50/60 Hz
IncludesShort-Circuit Release
Includes Auxiliary ContactsYes
Max. Overload Relay Amps Setting1.25A
Minimum Overload Relay Current Setting0.9A
Mounting PostionVertical
Number Of Auxillary Contacts1
Number Of Poles3
Overall Depth3.82"
Overall Height6.57"
Overall Width1.77"
Overload Protection TypeThermal
Overload Relay Amp Setting0.9-1.2A
Resistance PropertiesShock Resistant, Surge Voltage Resistant
Terminal Connection TypeScrew Terminals
Width1.77"
Auxiliary Contacts Included1NO
Coil Voltage24V DC
Frequency50/60 Hz
Horsepower @ Three Phase - 480v Ac1/2 hp
Includes Pilot LightNo
Ip RatingIP20
Max Current (ac)1.25A
Maximum Operating Temperature140°F
Maximum Overload Relay Current Setting1.25A
Maximum Voltage Rating690V AC
Mechanical Operating Durability10000000
Minimum Operating Temperature-4°F
Mounting StyleDIN Rail
Nema Enclosure RatingNo Enclosure
Nema Size00
Nominal Coil Voltage @ 60hz24V DC
Reversing CapabilityNon-Reversing
Series3RA2 Series
StandardsATEX COMPLIANT, CE, CSA, EAC, UL LISTED
Starter StyleNEMA
Trip Class10
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 0.6435
Ship height (cm)16.69
Ship length (cm)9.7
Ship width (cm)4.5
Country of OriginDE

Product Variants

ProductModelAmps AcOverload Relay Amp SettingAuxiliary Contact FormDepthHp @ 3 Phase - 480vHp @ 3 Phase - 240vHp @ 3 Phase - 575vHp @ 3 Phase - 208vPrice
SIEMENS 3RA21204AA260BB4 Fuseless Load Feeder, 10to 16.0, 24 VDC, 1NC/1NO, 10 hp HP 3 Phase 480V, 3 Poles | CU2RWC 3RA21204AA260BB415.5A10-16A1NC/1NO4.21"10 hp-10 hp-€824.42
SIEMENS 3RA21201KA240BB4 Fuseless Load Feeder, 9to 12.5, 24 VDC, 1NC/1NO, 7 1/2 hp HP 3 Phase 480V, 3 Poles | CU2RWD 3RA21201KA240BB411.5A9-12.5A1NC/1NO4.21"7 1/2 hp-10 hp3 hp€694.30
SIEMENS 3RA6120-1AP32 Iec Magnetic Motor Starter, 0.1 To 0.4, 110 To 240V Ac/Dc, No Enclosure, 1Nc/1No | CU2VFF 3RA6120-1AP320.4A0.1-0.4A1NC/1NO6 1/2"7 1/2 hp3 hp--€733.98
SIEMENS 3RA6250-1AP32 Iec Magnetic Motor Starter, 0.1 To 0.4, 110 To 240V Ac/Dc, No Enclosure, 2No, Reversing | CU2VFG 3RA6250-1AP320.4A0.1-0.4A2NO6 1/2"7 1/2 hp3 hp--€1,219.93
SIEMENS 3RA6250-1AB32 Iec Magnetic Motor Starter, 0.1 To 0.4, 24V Ac/Dc, No Enclosure, 2No, Reversing, 3 Poles | CU2VFH 3RA6250-1AB320.4A0.1-0.4A2NO6 1/2"----€1,257.52
SIEMENS 3RA6120-1BP32 Iec Magnetic Motor Starter, 0.3 To 1.2, 110 To 240V Ac/Dc, No Enclosure, 1Nc/1No | CU2VFJ 3RA6120-1BP321.2A0.3-1.2A1NC/1NO6 1/2"1/2 hp3 hp1/2 hp-€778.40
SIEMENS 3RA6250-1BP32 Iec Magnetic Motor Starter, 0.3 To 1.2, 110 To 240V Ac/Dc, No Enclosure, 2No, Reversing | CU2VFK 3RA6250-1BP321.2A0.3-1.2A2NO6 1/2"1/2 hp3 hp1/2 hp-€1,245.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RA21100KA151BB4 Fuseless Load Feeder, 0.9 to 1.2, 24 VDC, 1NO, 1/2 hp HP 3 Phase 480V, 3 Poles
€407.11 /unit