Item | Magnetic Motor Starter |
Accessory Group | Auxiliary Contacts, Manual Starter Accessory |
Action | Reversing |
Amps Ac | 1.2A |
Auxiliary Contact Form | 1NC/1NO |
Coil Volts | 24V AC/DC |
Depth | 6 1/2" |
Enclosure Nema Rating | No Enclosure |
Features | End Of Service Life Indicator And Removable Terminals |
Height | 6.69" |
Horsepower @ Three Phase | 1/2 hp |
Hp @ 3 Phase - 240v | 3 hp |
Hp @ 3 Phase - 480v | 1/2 hp |
Hp @ 3 Phase - 575v | 1/2 hp |
Hz | 50/60 Hz |
Includes | End Of Service Life Indicator And Removable Terminals , End Of Service Life Indicator, Removable Terminals |
Includes Auxiliary Contacts | Yes |
Max. Overload Relay Amps Setting | 1.25A |
Mounting Postion | Horizontal, Vertical |
Nema Size | Not Applicable |
Number Of Auxillary Contacts | 2 |
Number Of Poles | 3 |
Overall Depth | 6 1/2" |
Overall Height | 6.69" |
Overall Width | 1.77" |
Overload Protection Type | Electronic |
Overload Relay Amp Setting | 0.3-1.2A |
Reversing Capability | Reversing |
Terminal Connection Type | Screw Terminals |
Thermal Unit Code | Not Applicable |
Width | 1.77" |
Auxiliary Contacts Included | 1NO/1NC |
Coil Voltage | 24V AC/DC |
Exterior Operator Controls | None |
Frequency | 50/60 Hz |
Horsepower @ Three Phase - 240v Ac | 3 hp |
Horsepower @ Three Phase - 480v Ac | 1/2 hp |
Horsepower @ Three Phase - 600v Ac | 1/2 hp |
Ip Rating | IP20 |
Max Current (ac) | 1.2A |
Maximum Operating Temperature | 140°F |
Maximum Overload Relay Current Setting | 1.25A |
Maximum Voltage Rating | 690V AC |
Mechanical Operating Durability | 10000000 |
Minimum Operating Temperature | -4°F |
Minimum Overload Relay Current Setting | 0.32A |
Mounting Style | DIN Rail |
Nema Enclosure Rating | No Enclosure |
Nominal Coil Voltage @ 60hz | 24V AC/DC |
Pilot Lights Included | None |
Standards | CCC, CSA, EAC, RCM, UL LISTED |
Starter Style | IEC |
Trip Class | 10/20 |
Wire Termination Type | Screw |