Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS 3RA23258XB301AP6 Iec Magnetic Contactor, 220/240 VAC Coil Volts, 16 A, 2No/2Nc | CU2TCW

SIEMENS 3RA23258XB301AP6 Iec Magnetic Contactor, 220/240 VAC Coil Volts, 16 A, 2No/2Nc

Item: CU2TCW Model: 3RA23258XB301AP6Cross Ref: 13Y668
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€534.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Magnetic Contactor
Action TypeReversing
Aux. Contact Configuration2NO/2NC
Depth3.82" , 4.3"
Embedded Surge SuppressorNo
Enclosure Nema RatingNo Enclosure
Frequency50/60 Hz
Full Load Amps-inductive16A
Full Load Amps-resistive40A
Height3.54" , 4.41"
Horsepower @ Three Phase (600 Vac)15 hp
Horsepower @ Three Phase - 480v Ac10 hp
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 240v3 hp
Hp @ 3 Phase - 208v5 hp
Hp @ 3 Phase - 240v5 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v15 hp
IncludesMechanical Interlock
Includes Auxiliary ContactsYes
Mounting PositionVertical
Nema Enclosure MaterialNot Applicable
Number Of Auxillary Contacts3
Number Of Normally Closed Main Contacts0
Number Of Normally Open Main Contacts3
Number Of Poles3
ReversibleYes
Reversing CapabilityReversing
Terminal Connection TypeScrew Terminals
Width3.54" , 3.82"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)11.2
Ship length (cm)10.92
Ship width (cm)9.7
Country of OriginDE

Product Variants

ProductModelNumber Of PolesReversing CapabilityAuxiliary Contacts IncludedIntegrated Surge SuppressionFrame SizeHeightHp @ 1 Phase - 240vHp @ 3 Phase - 240vPrice
SIEMENS 3RT20182AF02 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1Nc | CU2RYY 3RT20182AF023----70 mm2 hp5 hp€158.91
SIEMENS 3RT20181AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RYZ 3RT20181AF013----3 2/25"2 hp5 hp€168.45
SIEMENS 3RT20182AF01 Contactor, 110 VAC Coil Volts, 16 A Full Load Amps-Inductive, 1No | CU2RZA 3RT20182AF013----70 mm2 hp5 hp€158.71
SIEMENS 3RT20271AG20 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZB 3RT20271AG203----85 mm5 hp10 hp€322.78
SIEMENS 3RT20271AF00 Contactor, 110 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZC 3RT20271AF003----85 mm5 hp10 hp€331.42
SIEMENS 3RT20181AK610UA0 Contactor, 110/120 VAC Coil Volts, 18 A Full Load Amps-Inductive, 1No | CU2RZD 3RT20181AK610UA03----2 2/5"2 hp3 hp€247.21
SIEMENS 3RT20272AK60 Contactor, 110/120 VAC Coil Volts, 32 A Full Load Amps-Inductive, 1No/1Nc | CU2RZE 3RT20272AK603----102 mm5 hp10 hp€350.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS 3RA23258XB301AP6 Iec Magnetic Contactor, 220/240 VAC Coil Volts, 16 A, 2No/2Nc
€534.17 /unit