Flat Shipping

Flat Shipping at €24.99 + VAT

SHURTAPE PC 600 Duct Tape 48mm x 55m 9 mil Red | AB7XGL 24K268

SHURTAPE PC 600 Duct Tape 48mm x 55m 9 mil Red

Item: AB7XGL Model: PC 600Cross Ref: 24K268
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Tape
AdhesiveNatural Rubber
ColorRed
Diameter5.94"
Length55m
MaterialPolyethylene
Performance Temp.+50°F to +200°F
ShapeContinuous Roll
Thickness9 mil.
Width48 mm
Adhesion To Steel55 oz./in.
Brand And SeriesShurtape PC 600
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Duct Tape GradeGrade Industrial
Duct Tape Length60 yd.
Duct Tape Primary MaterialCloth
Duct Tape TypeCo Extruded Tape
Duct Tape Width1 7/8"
EnvironmentIndoor and Outdoor
Imperial Tape Length60 yd.
Imperial Tape W X L1 7/8" x 60 yd.
Imperial Tape Width1 7/8"
Maximum Tape Performance Temperature200°F
Metric Tape Length55m
Metric Tape Width48 mm
Minimum Tape Performance Temperature32°F
Overall Tape Diameter6"
Package Quantity1
Product FormContinuous Roll
SeriesPC 600 Series
Specifications MetASTM, PSTC
StandardsASTM D4236
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialPolyethylene Coated Cloth
Tape ColorRed
Tape Core Diameter6"
Tape Dispensing FormContinuous Roll
Tape Duty RatingStandard Duty
Tape Elongation15%
Tape Resistance PropertiesWater-Resistant
Tape ShapeContinuous Roll
Tape Sub-typeGeneral Purpose Duct Tape
Tape Tensile Strength26 lbs./in.
Tape Thickness9 mil.
Tape TypeDuct & Repair Tape
Temperature Range32°F to 200°F

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.08
Ship length (cm)14.73
Ship width (cm)14.73
HS code5906100000
Country of OriginUS

Product Variants

ProductModelDiameterGradeDuty RatingTypeDuct Tape Primary MaterialDuct Tape TypeBacking MaterialPkg. Qty.Price
SHURTAPE PC 460 Duct Tape 48mm x 55m 6 mil Silver | AB7XGG 24K263 PC 4604.18"------1€9.44
SHURTAPE PC 600 Duct Tape 48mm x 55m 9 mil Silver | AB7XGP 24K272 PC 6005.94"------1€15.14
SHURTAPE PC 460 Duct Tape 72mm x 55m 6 mil Silver PK 16 | AB7XHC 24K290 PC 4605.19"------16€199.20
SHURTAPE PC 589 Duct Tape 7 mil Silver PK24 | AH7AQN 36NH68 PC 5895.211"Utility-Duct Tape---24€268.21
SHURTAPE PC 599 Duct Tape 9 mil Silver PK24 | AH7AQP 36NH69 PC 5995.211"Grade Industrial-Duct Tape---24€290.70
SHURTAPE PC 009 WHI-48mm x 55m-24 rls/cs Duct Tape, 2 13/16 Inch x 60 yd., Black, Continuous Roll | CN2RGK PC 600 / 24K266 PC 009 WHI-48mm x 55m-24 rls/cs--Standard Duty-ClothDuct TapeCloth1€12.65
SHURTAPE PC 009 OLV - 48mm x 55m Duct Tape, 2 13/16 Inch x 60 yd., Black, Continuous Roll | CN2RGL PC 600 / 24K271 PC 009 OLV - 48mm x 55m-------1€15.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE PC 600 Duct Tape 48mm x 55m 9 mil Red
€16.43 /unit