SHURTAPE PC 599 Duct Tape 9 mil Silver PK24 | AH7AQP 36NH69

SHURTAPE PC 599 Duct Tape 9 mil Silver PK24

Item: AH7AQP Model: PC 599Cross Ref: 36NH69
In Stock

Get it by Tuesday, Jun 17

€307.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Tape
AdhesiveRubber
Adhesive MaterialRubber
ColorSilver
Diameter5.211"
GradeGrade Industrial
Length55m
Performance Temp.+50°F to +200°F
ShapeContinuous Roll
Thickness9 mil.
TypeDuct Tape
Width48 mm
Adhesion To Steel115 oz./in.
Brand And SeriesShurtape PC 599
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse
Duct Tape GradeGrade Industrial
Duct Tape Length60 yd.
Duct Tape Primary MaterialCloth
Duct Tape TypeCo Extruded Tape
Duct Tape Width1 7/8"
EnvironmentIndoor and Outdoor
Imperial Tape Length60 yd.
Imperial Tape W X L1 7/8" x 60 yd.
Imperial Tape Width1 7/8"
Maximum Tape Performance Temperature200°F
Metric Tape Length55m
Metric Tape Width47.6 mm
Minimum Tape Performance Temperature45°F
Overall Tape Diameter6"
Package Quantity24
Product FormContinuous Roll
SeriesPC 599 Series
Specifications MetASTM, PSTC
StandardsASTM, PSTC, UL 723, FSI 0/SDI 0
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionCloth
Tape Backing MaterialPolyethylene Coated Cloth
Tape ColorSilver
Tape Core Diameter6"
Tape Dispensing FormContinuous Roll
Tape Duty RatingStandard Duty
Tape Elongation20%
Tape Resistance PropertiesWater-Resistant
Tape ShapeContinuous Roll
Tape Sub-typeGeneral Purpose Duct Tape
Tape Tensile Strength26 lbs./in.
Tape Thickness9 mil.
Tape TypeDuct & Repair Tape
Temperature Range45°F to 200°F

Shipping Info:

Ship weight (kg) 16.857
Ship height (cm)30.99
Ship length (cm)33.02
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelDiameterGradeDuty RatingTypeDuct Tape Primary MaterialDuct Tape TypeBacking MaterialPkg. Qty.Price
SHURTAPE PC 460 Duct Tape 48mm x 55m 6 mil Silver | AB7XGG 24K263 PC 4604.18"------1€9.44
SHURTAPE PC 600 Duct Tape 48mm x 55m 9 mil Red | AB7XGL 24K268 PC 6005.94"------1€15.16
SHURTAPE PC 600 Duct Tape 48mm x 55m 9 mil Silver | AB7XGP 24K272 PC 6005.94"------1€15.14
SHURTAPE PC 460 Duct Tape 72mm x 55m 6 mil Silver PK 16 | AB7XHC 24K290 PC 4605.19"------16€199.20
SHURTAPE PC 589 Duct Tape 7 mil Silver PK24 | AH7AQN 36NH68 PC 5895.211"Utility-Duct Tape---24€268.21
SHURTAPE PC 009 WHI-48mm x 55m-24 rls/cs Duct Tape, 2 13/16 Inch x 60 yd., Black, Continuous Roll | CN2RGK PC 600 / 24K266 PC 009 WHI-48mm x 55m-24 rls/cs--Standard Duty-ClothDuct TapeCloth1€12.65
SHURTAPE PC 009 OLV - 48mm x 55m Duct Tape, 2 13/16 Inch x 60 yd., Black, Continuous Roll | CN2RGL PC 600 / 24K271 PC 009 OLV - 48mm x 55m-------1€15.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHURTAPE PC 599 Duct Tape 9 mil Silver PK24
€307.55 /pack