Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PUT60302BK Stem Caster, Swivel Caster, Pla Inch, Non-Marking, No Brake Included, Nylon | CU2QFP

SHEPHERD CASTER PUT60302BK Stem Caster, Swivel Caster, Pla Inch, Non-Marking, No Brake Included, Nylon

Item: CU2QFP Model: PUT60302BKCross Ref: 60FD12
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationStore Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Caster Brake TypeNo Brake Included
Caster Frame MaterialNylon
Caster Mounting TypeStem
Caster Stem TypeGrip Neck
Core ColorBlack
FeaturesContemporary Design
Frame FinishNo Finish
Includes Spanner BushingNo
Load Capacity100 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height2 5/8"
Non-markingYes
Number Of Wheels2
Overall Height4 1/8"
Stem Dia.5/16"
Stem Length1 1/2"
Swivel Lock TypeNo Lock Included
Tread ShapeDual Wheel , Standard
Wheel Bearing TypePlain
Wheel Core MaterialNylon
Wheel Dia.2 3/8"
Wheel/tread ColorBlack
Wheel/tread MaterialNylon
Load Rating100 lbs.

Shipping Info:

Ship weight (kg) 0.1058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel/tread MaterialMounting HeightCaster Brake TypeNon-markingTread ShapeCore ColorCaster Frame MaterialPrice
SHEPHERD CASTER PRE30302ZN-TPU Single-Wheel Grip-Neck Stem Caster, Swivel Caster | CU2PYJ PRE30302ZN-TPU3"Polyurethane3 1/2"No Brake IncludedYesStandardBlackSteel€13.23
SHEPHERD CASTER PRE30302ZN-TPUB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake | CU2PYK PRE30302ZN-TPUB3"Polyurethane3 1/2"Side Pedal BrakeYesStandardBlackSteel€15.29
SHEPHERD CASTER PRE30302ZN-3RB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYL PRE30302ZN-3RB3"Rubber3 1/2"Side Pedal BrakeYesStandardBlackSteel€15.16
SHEPHERD CASTER PRE20302ZN-TPUB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYM PRE20302ZN-TPUB2"Polyurethane2 5/8"Side Pedal BrakeYesStandardBlackSteel€13.02
SHEPHERD CASTER PRE30302ZN-3EB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYN PRE30302ZN-3EB3"Polyolefin3 1/2"Side Pedal BrakeYesStandardBlackSteel€12.72
SHEPHERD CASTER PRE20302ZN-3RB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYP PRE20302ZN-3RB2"Rubber2 5/8"Side Pedal BrakeYesStandardBlackSteel€12.03
SHEPHERD CASTER PRE20302ZN-TPRB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYQ PRE20302ZN-TPRB2"Thermoplastic Rubber2 5/8"Side Pedal BrakeYesStandardBlackSteel€11.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PUT60302BK Stem Caster, Swivel Caster, Pla Inch, Non-Marking, No Brake Included, Nylon
€9.80 /unit