Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PRE20302ZN-TPRB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYQ

SHEPHERD CASTER PRE20302ZN-TPRB Single-Wheel Grip-Neck Stem Caster, Swivel With Brake, 13/16 Inch Wheel Width

Item: CU2PYQ Model: PRE20302ZN-TPRBCross Ref: 60FA19
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStem Caster
ApplicationStore Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeGrip Neck
Core ColorBlack
Frame FinishZinc Plated
Includes Spanner BushingNo
Load Capacity80 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height2 5/8"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-40°F to +180°F
Overall Height4 1/8"
Stem Dia.5/16"
Stem Length1 1/2"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Dia.2"
Wheel Width0.812"
Wheel/tread ColorGray
Wheel/tread MaterialThermoplastic Rubber
Load Rating80 lbs.
Operating Temperature Range-40°F to 180°F

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel Dia.Wheel/tread MaterialMounting HeightCaster Brake TypeNon-markingTread ShapeCore ColorCaster Frame MaterialPrice
SHEPHERD CASTER PRE30302ZN-TPU Single-Wheel Grip-Neck Stem Caster, Swivel Caster | CU2PYJ PRE30302ZN-TPU3"Polyurethane3 1/2"No Brake IncludedYesStandardBlackSteel€13.23
SHEPHERD CASTER PRE30302ZN-TPUB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake | CU2PYK PRE30302ZN-TPUB3"Polyurethane3 1/2"Side Pedal BrakeYesStandardBlackSteel€15.29
SHEPHERD CASTER PRE30302ZN-3RB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYL PRE30302ZN-3RB3"Rubber3 1/2"Side Pedal BrakeYesStandardBlackSteel€15.16
SHEPHERD CASTER PRE20302ZN-TPUB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYM PRE20302ZN-TPUB2"Polyurethane2 5/8"Side Pedal BrakeYesStandardBlackSteel€13.02
SHEPHERD CASTER PRE30302ZN-3EB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYN PRE30302ZN-3EB3"Polyolefin3 1/2"Side Pedal BrakeYesStandardBlackSteel€12.72
SHEPHERD CASTER PRE20302ZN-3RB Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYP PRE20302ZN-3RB2"Rubber2 5/8"Side Pedal BrakeYesStandardBlackSteel€12.03
SHEPHERD CASTER PRE20302ZN-VPR01(CG)B Single-Wheel Grip-Neck Stem Caster, Swivel Caster With Brake, 13/16 Inch Wheel Width | CU2PYR PRE20302ZN-VPR01(CG)B2"Polyurethane2 5/8"Side Pedal BrakeYesStandardGraySteel€13.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PRE20302ZN-TPRB Single-Wheel Grip-Neck Stem Caster, Swivel With Brake, 13/16 Inch Wheel Width
€12.22 /unit