Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PSQ20112ZN-3HB Economy Sanitary Plate Caster | CU2QAY

SHEPHERD CASTER PSQ20112ZN-3HB Economy Sanitary Plate Caster

Item: CU2QAY Model: PSQ20112ZN-3HBCross Ref: 60EZ02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationStore Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Caster MaterialSteel
Caster Mounting TypePlate
Esd ConductiveNo
FeaturesEconomical Mobility Solution, Nickel Plated Kingpin
For Axle Dia.5/16"
For Surface TypeCarpet, Concrete
Frame ColorSilver
Frame FinishZinc
Hub Length29/32"
Includes Thread GuardsNo
Load Rating Range0 lbs. to 299 lbs.
Mounting Bolt Dia.1/4"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size1 7/8" x 2 9/16"
Non-markingYes
Nsf ListedNo
Number Of Mounting Holes4
Operating Temp. Range-40°F to +160°F
Swivel Bearing Seal TypeOpen
Swivel ConstructionSwivel
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core TypeSolid
Wheel TypeSolid
Wheel Width0.812"
Wheel/tread Hardness80 Shore D
Wheel/tread Hardness RatingHard

Shipping Info:

Ship weight (kg) 0.2048
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel WidthMounting Plate Bolt Hole PatternMounting Plate SizeInside Bolt Hole SpacingOutside Bolt Hole SpacingLoad RatingMounting HeightWheel/tread MaterialPrice
SHEPHERD CASTER PRE30120ZN-VPR01(CG)B Sanitary Plate Caster | CU2PVN PRE30120ZN-VPR01(CG)B13/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"120 lbs.3 1/2"Polyurethane€15.40
SHEPHERD CASTER PRI30120ZN-TPU Sanitary Plate Caster | CU2PVP PRI30120ZN-TPU0.812"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"---€11.17
SHEPHERD CASTER PRI50120ZN-TPU Sanitary Plate Caster | CU2PVQ PRI50120ZN-TPU15/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"150 lbs.5 7/8"Polyurethane€16.28
SHEPHERD CASTER PGT50120ZN-POD01(KK) Sanitary Plate Caster | CU2PVR PGT50120ZN-POD01(KK)1 1/4"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"300 lbs.6 1/4"Polyolefin-
RFQ
SHEPHERD CASTER PRE20108ZN-3E Sanitary Plate Caster | CU2PVT PRE20108ZN-3E0.812"D1 3/4" x 2 5/8"0.969" x 2.125"0.969" x 2.125"100 lbs.2 5/8"Polyolefin€6.11
SHEPHERD CASTER PRE30120ZN-TPU Sanitary Plate Caster | CU2PVU PRE30120ZN-TPU0.812"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"125 lbs.3 1/2"Polyurethane€11.15
SHEPHERD CASTER PRI30120ZN-MNT Sanitary Plate Caster | CU2PVV PRI30120ZN-MNT13/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"120 lbs.3 1/2"Rubber€16.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PSQ20112ZN-3HB Economy Sanitary Plate Caster
€9.43 /unit