Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PRI30120ZN-MNT Sanitary Plate Caster | CU2PVV

SHEPHERD CASTER PRI30120ZN-MNT Sanitary Plate Caster

Item: CU2PVV Model: PRI30120ZN-MNTCross Ref: 60EY67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationStore Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Bolt Hole PatternC
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Mounting TypePlate
Esd ConductiveNo
FeaturesCorrosion Resistant, Chemical Resistant
For Axle Dia.1/4"
For Surface TypeCarpet, Concrete, Linoleum, Tile, Wood
Frame ColorSilver
Frame FinishZinc
Hub Length1 1/64" , 1.016"
Includes Thread GuardsNo
Inside Bolt Hole Spacing1 3/4" x 2 3/4"
Load Rating120 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Bolt Dia.5/16"
Mounting Height3 1/2"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 5/8" x 3 3/4"
Non-markingYes
Nsf ListedNo
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-45°F to +180°F
Operating Temperature Range-45°F to +180°F
Outside Bolt Hole Spacing1.75" x 3"
Swivel ConstructionRigid
Swivel Lock TypeNo Lock Included
Tread ShapeDonut
Wheel Bearing TypePlain
Wheel Core MaterialPolypropylene
Wheel Core TypeSolid
Wheel Diameter3"
Wheel TypeTread On Core
Wheel Width13/16"
Wheel/tread ColorGray
Wheel/tread Hardness65 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Mounting Plate Size & Bolt Hole Pattern2 5/8" x 3 3/4" ( C )
Wheel Dia.3"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel WidthMounting Plate Bolt Hole PatternMounting Plate SizeInside Bolt Hole SpacingOutside Bolt Hole SpacingLoad RatingMounting HeightWheel/tread MaterialPrice
SHEPHERD CASTER PRE30120ZN-VPR01(CG)B Sanitary Plate Caster | CU2PVN PRE30120ZN-VPR01(CG)B13/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"120 lbs.3 1/2"Polyurethane€15.40
SHEPHERD CASTER PRI30120ZN-TPU Sanitary Plate Caster | CU2PVP PRI30120ZN-TPU0.812"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"---€11.17
SHEPHERD CASTER PRI50120ZN-TPU Sanitary Plate Caster | CU2PVQ PRI50120ZN-TPU15/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"150 lbs.5 7/8"Polyurethane€16.28
SHEPHERD CASTER PGT50120ZN-POD01(KK) Sanitary Plate Caster | CU2PVR PGT50120ZN-POD01(KK)1 1/4"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"300 lbs.6 1/4"Polyolefin-
RFQ
SHEPHERD CASTER PRE20108ZN-3E Sanitary Plate Caster | CU2PVT PRE20108ZN-3E0.812"D1 3/4" x 2 5/8"0.969" x 2.125"0.969" x 2.125"100 lbs.2 5/8"Polyolefin€6.11
SHEPHERD CASTER PRE30120ZN-TPU Sanitary Plate Caster | CU2PVU PRE30120ZN-TPU0.812"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"125 lbs.3 1/2"Polyurethane€11.15
SHEPHERD CASTER PRI50120ZN-3E Sanitary Plate Caster | CU2PVW PRI50120ZN-3E15/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"150 lbs.5 7/8"Polyolefin€12.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PRI30120ZN-MNT Sanitary Plate Caster
€21.48 /unit