Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PGT50120ZN-POD01(KK) Sanitary Plate Caster | CU2PVR

SHEPHERD CASTER PGT50120ZN-POD01(KK) Sanitary Plate Caster

Item: CU2PVR Model: PGT50120ZN-POD01(KK)Cross Ref: 60EY25
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationStore Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Bolt Hole PatternC
Brake TypeTotal Lock Brake
Caster MaterialSteel
Caster Mounting TypePlate
Esd ConductiveNo
FeaturesHigh Strength Steel, Raceway Dust Cap
For Axle Dia.3/8"
For Surface TypeCarpet, Concrete, Tile
Frame ColorSilver
Frame FinishZinc
Hub Length1.562"
Includes Thread GuardsNo
Inside Bolt Hole Spacing1 3/4" x 2 3/4"
Load Rating300 lbs.
Load Rating Range300 lbs. to 999 lbs.
Mounting Bolt Dia.5/16"
Mounting Height6 1/4"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 5/8" x 3 3/4"
Non-markingYes
Nsf ListedNo
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-40°F to +160°F
Operating Temperature Range-40°F to +160°F
Outside Bolt Hole Spacing1.75" x 3"
Swivel Bearing Seal TypeOpen
Swivel ConstructionSwivel
Swivel Lock TypeTotal Lock Brake
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialPolyolefin
Wheel Core TypeSolid
Wheel Diameter5"
Wheel TypeSolid
Wheel Width1 1/4"
Wheel/tread ColorBlack
Wheel/tread Hardness70 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialPolyolefin
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Mounting Plate Size & Bolt Hole Pattern2 5/8" x 3 3/4" ( C )
Wheel Dia.5"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel WidthMounting Plate Bolt Hole PatternMounting Plate SizeInside Bolt Hole SpacingOutside Bolt Hole SpacingLoad RatingMounting HeightWheel/tread MaterialPrice
SHEPHERD CASTER PRE30120ZN-VPR01(CG)B Sanitary Plate Caster | CU2PVN PRE30120ZN-VPR01(CG)B13/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"120 lbs.3 1/2"Polyurethane€15.40
SHEPHERD CASTER PRI30120ZN-TPU Sanitary Plate Caster | CU2PVP PRI30120ZN-TPU0.812"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"---€11.17
SHEPHERD CASTER PRI50120ZN-TPU Sanitary Plate Caster | CU2PVQ PRI50120ZN-TPU15/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"150 lbs.5 7/8"Polyurethane€16.28
SHEPHERD CASTER PRE20108ZN-3E Sanitary Plate Caster | CU2PVT PRE20108ZN-3E0.812"D1 3/4" x 2 5/8"0.969" x 2.125"0.969" x 2.125"100 lbs.2 5/8"Polyolefin€6.11
SHEPHERD CASTER PRE30120ZN-TPU Sanitary Plate Caster | CU2PVU PRE30120ZN-TPU0.812"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"125 lbs.3 1/2"Polyurethane€11.15
SHEPHERD CASTER PRI30120ZN-MNT Sanitary Plate Caster | CU2PVV PRI30120ZN-MNT13/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"120 lbs.3 1/2"Rubber€16.73
SHEPHERD CASTER PRI50120ZN-3E Sanitary Plate Caster | CU2PVW PRI50120ZN-3E15/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"150 lbs.5 7/8"Polyolefin€12.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PGT50120ZN-POD01(KK) Sanitary Plate Caster