MOLINE BEARING 19331108 Flange Bearing, Tapered Roller, 1 1/2 Inch Bore, Cast Iron, Set Screws, 6 1/8 Inch Length

Item: CT3TRF Model: 19331108Cross Ref: 60JT46
In Stock

Get it by Tuesday, Jun 10

€743.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
ApplicationAggregate, Conveying, Cranes, Forestry, Gas, Mining, Oil, Power Generation, Screening
Bearing Housing Material TypeCast Iron
Bearing LubricationLithium Complex Grease
Bolt Center To Center Length3.62"
Bolt Circle Dia.5 1/8"
Bolt Size7/16"
Bore Dia.1 1/2"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dimension A3 3/8"
Dimension B6 1/8"
Dimension C2 13/16"
Dimension D5 1/8"
Dimension E1 3/8"
Dimension F7/16"
Dimension G1 9/16"
Dimension H7/16"
Dimension L3 1/8"
Dimension M3.62"
Dimension P1 1/16"
Dynamic Load Capacity7860 lbf.
Expansion TypeFixed
FeaturesAssembled, Adjusted And Pre-Lubricated In Advance For Immediate Use, Close Fit Oversized Collars Act As Flingers For Additional Protection In Dusty Or Damp Environments, Housings Of Class 30 Cast Iron, Standard V-Guard Nitrile And Teflon Contact Seal Or Balanced Labyrinth Seal, Timken Lithium Complex Grease Operating Temperature Is Upto 250°, High Temperature Grease Is Available Upto 350°
Flange Thickness1 9/16" , 1.562"
Housing MaterialCast Iron
Housing Material FinishPainted
Housing Material GradeClass 30
Housing TypeCircular
IncludesTimken Type E Tapered Roller Bearing
Insert MaterialAlloy Steel
Insert TypeTapered Roller
Load DirectionRadial, Thrust
Lubricant MaterialLithium Complex Grease
Lubrication OpeningsOne Zirc Fitting
Max. Temp.250°F
Min. Temp.-40°F
Mount Hole Center-to-center Height5 1/8"
Mount Hole Center-to-center Length5 1/8"
Mount Hole Size0.438" , 7/16"
Mounting Bolt Size0.438" , 7/16"
Number Of Mount Holes4
Number Of Mounting Holes4
Overall Height6 1/8"
Overall Length6 1/8"
Overall Width3 3/8"
Rolling Element Rows2
Seal MaterialNitrile , Nitrile, Teflon
Seal TypeContact
Shaft Locking TypeSet Screws
Static Radial Load Capacity33000 lbf.
System Of MeasurementInch
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeTapered Roller
Bolt Circle Diameter5.125"
Bore Diameter1 1/2"
ClosureDouble Sealed

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)15.56
Ship length (cm)15.56
Ship width (cm)8.57
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MOLINE BEARING 19331108 Flange Bearing, Tapered Roller, 1 1/2 Inch Bore, Cast Iron, Set Screws, 6 1/8 Inch Length
€743.68 /unit