Flat Shipping

Flat Shipping at €24.99 + VAT

SHEPHERD CASTER PRE40748ZN-3EB Sanitary Plate Caster, 4 Inch Dia, Swivel Caster With Brake | CU2PYA

SHEPHERD CASTER PRE40748ZN-3EB Sanitary Plate Caster, 4 Inch Dia, Swivel With Brake

Item: CU2PYA Model: PRE40748ZN-3EBCross Ref: 60FC14
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationStore Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Brake TypeSide Pedal Brake
Caster MaterialSteel
Caster Mounting TypeStem
Caster Sub-typeSwivel
Core ColorBlack
Frame FinishZinc
Includes Thread GuardsNo
Load Rating150 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height4 3/4"
Non-markingYes
Nsf ListedNo
Number Of Wheels1
Operating Temp. Range-20°F to +180°F
Swivel ConstructionSwivel
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread Material, Wheel MaterialPolyolefin
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialPolyolefin
Wheel Diameter4"
Wheel Width1"
Wheel/tread ColorBlack
Wheel/tread Hardness70 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Caster Stem TypeThreaded
Operating Temperature Range-20°F to 180°F
Overall Height4 3/4"
Stem Dia.1/2"
Stem Length1 1/2"
Thread Size1/2"-13
Wheel Dia.4"
Wheel/tread MaterialPolyolefin

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWheel WidthMounting Plate Bolt Hole PatternMounting Plate SizeInside Bolt Hole SpacingOutside Bolt Hole SpacingLoad RatingMounting HeightWheel/tread MaterialPrice
SHEPHERD CASTER PRE30120ZN-VPR01(CG)B Sanitary Plate Caster | CU2PVN PRE30120ZN-VPR01(CG)B13/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"120 lbs.3 1/2"Polyurethane€15.40
SHEPHERD CASTER PRI30120ZN-TPU Sanitary Plate Caster | CU2PVP PRI30120ZN-TPU0.812"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"---€11.17
SHEPHERD CASTER PRI50120ZN-TPU Sanitary Plate Caster | CU2PVQ PRI50120ZN-TPU15/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"150 lbs.5 7/8"Polyurethane€16.28
SHEPHERD CASTER PGT50120ZN-POD01(KK) Sanitary Plate Caster | CU2PVR PGT50120ZN-POD01(KK)1 1/4"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"300 lbs.6 1/4"Polyolefin-
RFQ
SHEPHERD CASTER PRE20108ZN-3E Sanitary Plate Caster | CU2PVT PRE20108ZN-3E0.812"D1 3/4" x 2 5/8"0.969" x 2.125"0.969" x 2.125"100 lbs.2 5/8"Polyolefin€6.11
SHEPHERD CASTER PRE30120ZN-TPU Sanitary Plate Caster | CU2PVU PRE30120ZN-TPU0.812"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"125 lbs.3 1/2"Polyurethane€11.15
SHEPHERD CASTER PRI30120ZN-MNT Sanitary Plate Caster | CU2PVV PRI30120ZN-MNT13/16"C2 5/8" x 3 3/4"1 3/4" x 2 3/4"1.75" x 3"120 lbs.3 1/2"Rubber€16.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHEPHERD CASTER PRE40748ZN-3EB Sanitary Plate Caster, 4 Inch Dia, Swivel With Brake
€21.74 /unit