Flat Shipping

Flat Shipping at €24.99 + VAT

SHAVIV 155-90074 Deburring Tool Set, High Speed Steel/Plastic, N/A, 8 Cutting Edges/Slot Edge Cleaner | CU2PPA

SHAVIV 155-90074 Deburring Tool Set, High Speed Steel/Plastic, N/A, 8 Cutting Edges/Slot Edge Cleaner

Item: CU2PPA Model: 155-90074Cross Ref: 45NX78
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeburring Tool Set
Blade MaterialHigh Speed Steel
ColorBlack, Orange
FeaturesErgonomic Handle, Telescopic Blade Holder
Handle MaterialPlastic
Holder Trade LetterG
MaterialHigh Speed Steel, Plastic
Surface ApplicationOuter Tube Edge, Slot
Blade Trade NumberG10
Handle Trade NameMango II
Included Blade StyleSlot & Keyway Deburring
Number Of Blades1
Product TypeDeburring Hand Tool Set

Shipping Info:

Ship weight (kg) 0.0526
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade MaterialColorHandle Trade NameBlade Trade NumberHandle MaterialIncluded Blade StyleNumber Of BladesPrice
SHAVIV 153-29000 Deburring Blade Holder, Steel | CU2PFE 153-29000-------€10.64
SHAVIV 153-29004 Deburring Blade Holder, Steel | CU2PFF 153-29004-------€11.37
SHAVIV 153-29002 Deburring Blade Holder, Steel | CU2PFG 153-29002--Not Applicable----€10.65
SHAVIV 153-29010 Deburring Blade Holder, Steel | CU2PFH 153-29010-------€25.63
SHAVIV 153-29005 Deburring Blade Holder, Steel | CU2PFJ 153-29005-------€10.83
SHAVIV 153-29007 Deburring Blade Holder, Steel | CU2PFL 153-29007--Not Applicable----€11.33
SHAVIV 153-29003 Deburring Blade Holder, Steel, D5 | CU2PFM 153-29003--Not Applicable----€11.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAVIV 155-90074 Deburring Tool Set, High Speed Steel/Plastic, N/A, 8 Cutting Edges/Slot Edge Cleaner
€31.97 /unit