Flat Shipping

Flat Shipping at €24.99 + VAT

SHAVIV 153-29007 Deburring Blade Holder, Steel | CU2PFL

SHAVIV 153-29007 Deburring Blade Holder, Steel

Item: CU2PFL Model: 153-29007Cross Ref: 45JD13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeburring Blade Holder
Compatible Holder Trade LetterNot Applicable
Compatible Shank Dia.Not Applicable
FeaturesNot Applicable
Handle Trade NameNot Applicable
Holder Trade LetterG
MaterialSteel
SeriesG Series
Overall Length4 1/2"
Product TypeDeburring Blade Holder

Shipping Info:

Ship weight (kg) 0.0153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade MaterialColorHandle Trade NameBlade Trade NumberHandle MaterialIncluded Blade StyleNumber Of BladesPrice
SHAVIV 153-29000 Deburring Blade Holder, Steel | CU2PFE 153-29000-------€10.64
SHAVIV 153-29004 Deburring Blade Holder, Steel | CU2PFF 153-29004-------€11.37
SHAVIV 153-29002 Deburring Blade Holder, Steel | CU2PFG 153-29002--Not Applicable----€10.65
SHAVIV 153-29010 Deburring Blade Holder, Steel | CU2PFH 153-29010-------€25.63
SHAVIV 153-29005 Deburring Blade Holder, Steel | CU2PFJ 153-29005-------€10.83
SHAVIV 153-29003 Deburring Blade Holder, Steel, D5 | CU2PFM 153-29003--Not Applicable----€11.02
SHAVIV 153-29094 Deburring Blade Holder, Steel, G3 | CU2PFN 153-29094--Not Applicable----€12.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAVIV 153-29007 Deburring Blade Holder, Steel
€12.36 /unit