Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MUELLER INDUSTRIES 03107 Closet Bend 4 Inch x 3 Inch Hub x Spigot | AC9JEN 3GUP2

APPROVED VENDOR 03107 Closet Bend 4 Inch x 3 Inch Hub x Spigot

Item: AC9JEN Model: 03107Cross Ref: 3GUP2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCloset Bend
Body MaterialABS
Connection TypeSpigot x Hub
Pipe Size4" x 3"
Temp. Range-40°F to +180°F
ApplicationDWV
Basic Fitting ShapeElbow
ColorBlack
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size4"
Fitting Side A Outside Diameter4 1/2"
Fitting Side A TypeSpigot
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3"
Fitting Side B Outside Diameter3 1/2"
Fitting Side B TypeSpigot
For Pipe Outside Diameter3 1/2", 4 1/2"
For Pipe Schedule40
Includes Pre-applied Thread SealantNo
Includes SealNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length7 5/16"
Pipe Fitting MaterialABS
ScheduleSchedule 40
Specific Fitting Shape90° Closet Elbow
StandardsASTM D2661, ASTM D3311, ASTM D3965, NSF 14

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)11.43
Ship length (cm)20.32
Ship width (cm)17.78
HS code3917400090
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialPipe SizeScheduleTemp. RangeColorPrice
MUELLER INDUSTRIES 1WKT9 Closet Bend Pvc 4 x 3 Inch 1500 Psi | AB4ALQ 1WKT9HubPVC4" x 3"DWV-White€19.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 03107 Closet Bend 4 Inch x 3 Inch Hub x Spigot
€29.15 /unit