Flat Shipping

Flat Shipping at €24.99 + VAT

SHAVIV 155-29153 Deburring Tool, High Speed Steel/Plastic, B, B10 Blade/Glo-Burr B Handle | CU2PPM

SHAVIV 155-29153 Deburring Tool, High Speed Steel/Plastic

Item: CU2PPM Model: 155-29153Cross Ref: 45NW97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeburring Tool
Blade MaterialHigh Speed Steel
Blade Trade NumberB10
ColorRed
FeaturesHandle Stores Blades, Pocket Clip
Handle MaterialPlastic
Handle Trade NameGLO-Burr
Holder Trade LetterNot Applicable
Included Blade StyleGeneral Purpose Deburring
IncludesB10 Blade, Glo-Burr B Handle
MaterialHigh Speed Steel, Plastic
Number Of Blades1
Product TypeDeburring Hand Tool
SeriesB Series Series
Surface ApplicationFront Hole Edge, Straight Edge

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade MaterialColorHandle Trade NameBlade Trade NumberHandle MaterialIncluded Blade StyleNumber Of BladesPrice
SHAVIV 153-29000 Deburring Blade Holder, Steel | CU2PFE 153-29000-------€10.64
SHAVIV 153-29004 Deburring Blade Holder, Steel | CU2PFF 153-29004-------€11.37
SHAVIV 153-29002 Deburring Blade Holder, Steel | CU2PFG 153-29002--Not Applicable----€10.65
SHAVIV 153-29010 Deburring Blade Holder, Steel | CU2PFH 153-29010-------€25.63
SHAVIV 153-29005 Deburring Blade Holder, Steel | CU2PFJ 153-29005-------€10.83
SHAVIV 153-29007 Deburring Blade Holder, Steel | CU2PFL 153-29007--Not Applicable----€11.33
SHAVIV 153-29003 Deburring Blade Holder, Steel, D5 | CU2PFM 153-29003--Not Applicable----€11.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHAVIV 155-29153 Deburring Tool, High Speed Steel/Plastic
€7.77 /unit