Flat Shipping

Flat Shipping at €24.99 + VAT

SECUREFIT SF517AF-GRN Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Gray | CU2KZT

SECUREFIT SF517AF-GRN Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Gray

Item: CU2KZT Model: SF517AF-GRNCross Ref: 795TG5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Adjustable Arm LengthYes
Adjustable Nose PieceNo
Ansi Dust/splash RatingNot Rated
ApplicationGeneral Purpose
Arm Tip TypeAdjustable
Brow Lining MaterialPolycarbonate
Dielectric ProtectionNo
Eye Socket Lining MaterialPolycarbonate
Eyewear SizeM
Foam LinedNo Foam Lining
For Small Heads DesignationH
Frame ColorBlack, Green
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeFrameless
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsNo
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Infra-red Light Scale Protection DesignationR1.7
Lens CoatingAnti Fog, Anti Scratch
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableYes
Photochromatic LensNo
Ultra-violet Scale Protection DesignationU6
X-ray DetectableYes
Arm ColorBlack/Green
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Fog, Anti-Scratch
Series500 Series
StandardsANSI-ISEA Z87.1-2020

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame ColorMetal DetectableX-ray DetectableArm ColorArm Tip TypeInfra-red Light Scale Protection DesignationFrame TypeEyewear SizePrice
SECUREFIT SF530AF-GRN Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Gray | CU2KZU SF530AF-GRNBlack, GreenYesYes-AdjustableR3FramelessM€24.08
SECUREFIT SF502AF-BLK Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Gray | CU2KZV SF502AF-BLKBlackYesYesBlackAdjustableNoFramelessM€8.63
SECUREFIT SF507AF-BLK Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Gray | CU2KZW SF507AF-BLKBlackYesYesBlackAdjustableNoFramelessM€9.30
SECUREFIT SF502SGAF-BLK Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Gray | CU2KZX SF502SGAF-BLKBlackYesYesBlackAdjustableNoFramelessM€14.79
SECUREFIT SF402XAF-GRN Safety Glasses, Wraparound Frame, Frameless, Gray, Black/Green, Black/Green, Unisex | CU2LAB SF402XAF-GRNBlack, GreenNoNoBlack, GreenPressure Diffusion-FramelessM€11.23
SECUREFIT SF402XSGAF-BLU Safety Glasses, Wraparound Frame, Frameless, Gray, Blue/Gray, Blue/Gray, M Eyewear Size | CU2LAD SF402XSGAF-BLUBlue, GrayNoNoBlue, GrayPressure Diffusion-FramelessM€14.97
SECUREFIT SF407XSGAF-BLU Safety Glasses, Wraparound Frame, Frameless, Light Gray, Blue/Gray, Blue/Gray, Unisex | CU2LAE SF407XSGAF-BLUBlue, GrayNoNoBlue, GrayPressure Diffusion-FramelessM€14.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECUREFIT SF517AF-GRN Safety Glasses, Anti-Fog /Anti-Scratch, No Foam Lining, Wraparound Frame, Frameless, Gray
€24.99 /unit