DURHAM MANUFACTURING 1060ML-50 Flammable Storage Cabinet With Leg, Manual, 2 Door, 60 Gallon, Yellow | CF6JEZ

DURHAM MANUFACTURING 1060ML-50 Flammable Storage Cabinet With Leg, Manual, 2 Door, 60 Gallon, Yellow

Item: CF6JEZ Model: 1060ML-50Cross Ref: 56YW60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,302.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safe Cabinet
AssembledYes
ColorYellow
Door Closure TypeManual
En Fire RatingNon-Combustible
Exterior Depth34"
Exterior Height71"
Exterior Width34"
FinishGloss Powder Paint , Powder Coat
Handle TypeRecessed Pull Handle
Height71"
Length34"
Load Capacity60 gal.
Lock TypePadlockable
MaterialSteel
Number Of Doors2
Number Of Gauges16
Number Of Shelves2
Safety Storage ApplicationFlammable Cabinet
Storage Capacity60 gal.
TypeStandard
Wall ConstructionDual Wall
Width34"
Cabinet TypeStandard
Door Handle TypeRecessed Pull Handle
Drum Capacity0
Nfpa 30Yes
Nfpa 400No
StandardsFM APPROVED, IFC, NFPA 1

Shipping Info:

Ship weight (kg) 218.9025
Ship height (cm)180.34
Ship length (cm)86.36
Ship width (cm)86.36
HS code9403.2
Country of OriginMX

Product Variants

ProductModelStorage CapacityExterior WidthExterior DepthExterior HeightFinishHeightLoad CapacityNumber Of ShelvesPrice
DURHAM MANUFACTURING 1012ML-50 Flammable Storage Cabinet With Leg, Manual, 12 Gallon, Yellow | CF6JDP 1012ML-5012 gal.23"18"41"Powder Coat41"12 gal.1€497.55
DURHAM MANUFACTURING 1012SL-50 Flammable Storage Cabinet With Leg, Self Close, 12 Gallon, Yellow | CF6JDR 1012SL-50----Gloss Powder Paint42 3/8"12 gal.-€543.61
DURHAM MANUFACTURING 1016ML-50 Flammable Storage Cabinet With Leg, Manual, 1 Door, 16 Gallon, Yellow | CF6JDU 1016ML-50----Gloss Powder Paint50"16 gal.-€567.24
DURHAM MANUFACTURING 1016SL-50 Flammable Storage Cabinet With Leg, Self Close, 1 Door, 16 Gallon, Yellow | CF6JDW 1016SL-50----Gloss Powder Paint51 3/8"16 gal.-€615.95
DURHAM MANUFACTURING 1030ML-50 Flammable Storage Cabinet With Leg, Manual, 2 Door, 30 Gallon, Yellow | CF6JEH 1030ML-50----Gloss Powder Paint50"30 gal.-€825.44
DURHAM MANUFACTURING 1030SL-50 Flammable Storage Cabinet With Leg, Self Close, 2 Door, 30 Gallon, Yellow | CF6JEM 1030SL-50----Gloss Powder Paint51 3/8"30 gal.-€924.11
DURHAM MANUFACTURING 1045ML-50 Flammable Storage Cabinet With Leg, Manual, 2 Door, 45 Gallon, Yellow | CF6JEQ 1045ML-50----Gloss Powder Paint71"45 gal.-€1,165.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 1060ML-50 Flammable Storage Cabinet With Leg, Manual, 2 Door, 60 Gallon, Yellow
€1,302.43 /unit