SEALMASTER CRPS-PN22 | BE2TYL

SEALMASTER CRPS-PN22 Pillow Block Ball Bearing Unit, 2-Bolt Base, 1-3/8 Inch Bore

Item: BE2TYL Model: CRPS-PN22Cross Ref: 713915
In Stock

Get it by Friday, Jun 13

€347.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length6 14/25"
Base To Center Height1 7/8"
Base Width1 22/25"
Bearing Insert FinishPhosphorus Nickel Coated
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size1/2"
Bolt Spacing5"
Bolt Spacing Max5.31"
Bolt Spacing Min4.69"
Bore Dia.1 3/8"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1"
Dynamic Load Capacity5782 lbs.
End CapYes
Fixed Vs. ExpansionFixed
Foot Height0.63"
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing ColorSilver
Housing ConstructionOne Piece
Housing MaterialStainless Steel
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.851"
InsertPN-22
Ip RatingIP69K
Length Through Bore1.685"
Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Max. Operating Temperature220°F
Max. Speed2000 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsCorrosion Resistant
Outer Ring Land ProfileStandard
Overall Height3 3/4"
Overall Length5 1/2"
Overall Width1 22/25"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeMulti-Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-17
Static Load Rating3493 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0386 cPS

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)5.23
Ship length (cm)11.13
Ship width (cm)17.3

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER CRPS-PN22 Pillow Block Ball Bearing Unit, 2-Bolt Base, 1-3/8 Inch Bore
€347.05 /unit