Flat Shipping

Flat Shipping at €24.99 + VAT

SDC 422U Push To Exit Button, Push To Exit, Momentary | CU2KVC

SDC 422U Push To Exit Button, Momentary

Item: CU2KVC Model: 422UCross Ref: 45LY10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush to Exit Button
CylinderNo
FinishAluminum
For Use WithAccess Controls
IncludesMounting Hardware
Input Voltage12-24V AC/DC
KeypadNo
MaterialStainless Steel
Operating Temp.+32°F to +120°F
OutputMomentary SPDT Relay
Rating2A @ 30 V DC
Supports Touchless OperationNo
Switch ActionMomentary
TypePush To Exit
Width2 7/8"
Ada CompliantYes
FeaturesImpact Resistant
Includes HardwareHardware Included
Lock Assembly TypeMortise
Operating Temperature - Maximum120°F
Operating Temperature - Minimum32°F
Operation StyleManual
Operation TypePush Button
Overall Depth1"
Overall Height4 1/2"
Overall Width2 7/8"
Power SourceAC/DC Power
Product TypeExit Push Button
StandardsUL 294

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent RatingFinishCylinderKeypadEvent Audit TrailButton Dia.Button ColorMax. User CodesPrice
SDC 918U Indoor Entry Check, Indoor Entry Check, SPDT | CU2KQX 918U-AluminumNo-No1/4"Blue500€320.30
SDC MSB550V Pressure Sense Bar, Push To Exit, Spdt | CU2KQY MSB550V-AluminumNoNo----€350.52
SDC DTMO-2 Push Button Station, Mini Console, Spdt | CU2KRH DTMO-2-AluminumNoNo----€466.08
SDC 920 SDC Digital Keypad, Indoor/Outdoor, Spdt | CU2KRM 920 SDC-AluminumNo-No1/4"Blue500€281.59
SDC 920P Digital Keypad With Prox Reader, Indoor/Outdoor, Spdt | CU2KRN 920P-AluminumNo-No1/4"Blue500€575.38
SDC 463U Exit Push Button, Push To Exit, Alternate Action | CU2KTG 463U-AluminumNoNo----€238.95
SDC 463NU Exit Push Button, Push To Exit, Maintained | CU2KTH 463NU3AAluminumNoNo----€259.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SDC 422U Push To Exit Button, Momentary
€116.94 /unit