Flat Shipping

Flat Shipping at €24.99 + VAT

SDC MSB550V Pressure Sense Bar, Push To Exit, Spdt | CU2KQY

SDC MSB550V Pressure Sense Bar, Push To Exit, Spdt

Item: CU2KQY Model: MSB550VCross Ref: 45LY50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€349.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
CylinderNo
FinishAluminum
For Use WithAccess Controls
IncludesMounting Hardware
Input Voltage12-24V AC/DC
KeypadNo
MaterialStainless Steel
Operating Temp.+32°F to +120°F
OutputMomentary SPDT Relay
Rating5A @ 30V AC/V DC
Supports Touchless OperationNo
Switch ActionSPDT
TypePush To Exit
Width36"
Ada CompliantYes
Exit Bar StyleTouchbar
Failure ModeFail Safe
Hand OrientationNon Handed
Includes HardwareHardware Included
Lock Assembly TypeMortise
Operating Temperature - Maximum120°F
Operating Temperature - Minimum32°F
Operation StyleManual
Operation TypePush
Overall Depth2 3/8"
Overall Height1 7/8"
Overall Width36"
Performance Duty Rating1
Power SourceAC/DC Power
Product TypePanic Bar
StandardsCSFM LISTED 3773-0324:106, UL 1034, UL 294

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent RatingFinishCylinderKeypadEvent Audit TrailButton Dia.Button ColorMax. User CodesPrice
SDC 918U Indoor Entry Check, Indoor Entry Check, SPDT | CU2KQX 918U-AluminumNo-No1/4"Blue500€320.30
SDC DTMO-2 Push Button Station, Mini Console, Spdt | CU2KRH DTMO-2-AluminumNoNo----€466.08
SDC 920 SDC Digital Keypad, Indoor/Outdoor, Spdt | CU2KRM 920 SDC-AluminumNo-No1/4"Blue500€281.59
SDC 920P Digital Keypad With Prox Reader, Indoor/Outdoor, Spdt | CU2KRN 920P-AluminumNo-No1/4"Blue500€575.38
SDC 463U Exit Push Button, Push To Exit, Alternate Action | CU2KTG 463U-AluminumNoNo----€238.95
SDC 463NU Exit Push Button, Push To Exit, Maintained | CU2KTH 463NU3AAluminumNoNo----€259.77
SDC 706U Key Switch, Key Switch, DPDT | CU2KTQ 706U-AluminumNoNo----€191.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SDC MSB550V Pressure Sense Bar, Push To Exit, Spdt
€349.52 /unit