Flat Shipping

Flat Shipping at €24.99 + VAT

SDC DTMO-2 Push Button Station, Mini Console, Spdt | CU2KRH

SDC DTMO-2 Push Button Station, Mini Console, Spdt

Item: CU2KRH Model: DTMO-2Cross Ref: 45LY37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€418.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStation
CylinderNo
FinishAluminum
For Use WithAccess Controls
IncludesMounting Hardware
Input Voltage12-24V AC/DC
KeypadNo
MaterialStainless Steel
Operating Temp.+32°F to +120°F
Output2 Momentary SPDT Relay
Rating5A @ 30V AC/V DC
Supports Touchless OperationNo
Switch ActionSPDT
TypeMini Console
Width4 1/8"
Compatible Product TypeAccess Controls Systems, Bolt Locks, Delayed Egress Systems, Electric Locks, Electrical Exit Systems, Shear Locks
Operating Temperature - Maximum120°F
Operating Temperature - Minimum32°F
Output TypeMomentary Relay
Overall Depth6 1/4"
Overall Height3 1/8"
Overall Width4 1/8"
Product TypeElectromagnetic Exit Push Button
Voltage30V DC

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCurrent RatingFinishCylinderKeypadEvent Audit TrailButton Dia.Button ColorMax. User CodesPrice
SDC 918U Indoor Entry Check, Indoor Entry Check, SPDT | CU2KQX 918U-AluminumNo-No1/4"Blue500€320.30
SDC MSB550V Pressure Sense Bar, Push To Exit, Spdt | CU2KQY MSB550V-AluminumNoNo----€350.52
SDC 920 SDC Digital Keypad, Indoor/Outdoor, Spdt | CU2KRM 920 SDC-AluminumNo-No1/4"Blue500€281.59
SDC 920P Digital Keypad With Prox Reader, Indoor/Outdoor, Spdt | CU2KRN 920P-AluminumNo-No1/4"Blue500€575.38
SDC 463U Exit Push Button, Push To Exit, Alternate Action | CU2KTG 463U-AluminumNoNo----€238.95
SDC 463NU Exit Push Button, Push To Exit, Maintained | CU2KTH 463NU3AAluminumNoNo----€259.77
SDC 706U Key Switch, Key Switch, DPDT | CU2KTQ 706U-AluminumNoNo----€191.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SDC DTMO-2 Push Button Station, Mini Console, Spdt
€418.18 /unit