Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCH 969 Adhesive Transfer Tape Acrylic 5 mil Width 1/2 | AA9TEF 1F241

SCOTCH 969 Adhesive Transfer Tape Acrylic, 5 mil Thickness, 1/2 Inch Width

Item: AA9TEF Model: 969Cross Ref: 1F241
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive Transfer Tape
ColorClear
Length18 yd.
Liner MaterialDensified Kraft Paper
MaterialAcrylic
Performance Temp.-30°F to +150°F
Thickness5 mil.
Width1/2"
Adhesion To Steel25 oz./in.
Common IndustryLightweight Use
EnvironmentIndoor Only
Imperial Tape Length18 yd.
Imperial Tape Width1/2"
Imperial Tape Wxl1/2" x 18 yd.
Liner IncludedYes
Maximum Tape Performance Temperature250°F
Metric Tape Length16.5m
Metric Tape Width12.7 mm
Minimum Tape Performance Temperature-40°F
Package Quantity1
Product FormContinuous Roll
RepositionableNo
Reverse-woundYes
SeriesATG 969 Series
Specifications MetASTM
StandardsASTM D3330, ASTM D3652
Surface CompatibilityAcrylic, Glass, Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing MaterialPolyester
Tape ColorTransparent
Tape Core Diameter1"
Tape Resistance PropertiesSolvent-Resistant, UV-Resistant
Tape Sub-typeReverse-Wound Adhesive Transfer Tape
Tape Thickness5 mil.
Tape TypeAdhesive Transfer Tape
Temperature Range-40°F to +250°F

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)8.89
Ship length (cm)19.05
Ship width (cm)10.16
HS code3506105000
Country of OriginUS

Product Variants

ProductModelLiner MaterialAdhesiveCore SizeShapeAdhesive MaterialPkg. Qty.Price
SCOTCH 926 13 mm x 16m Adhesive Transfer Tape, Kraft Paper Liner, 5.00 mil Thick, 72 Pk | CD2MHP 54EN72 926Kraft PaperAcrylic1 1/2"Continuous RollAcrylic72€1,809.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 969 Adhesive Transfer Tape Acrylic, 5 mil Thickness, 1/2 Inch Width
€24.05 /unit