SCOTCH 375 Carton Tape Clear 48mm x 914m PK6 | AF6HKG 19N730

SCOTCH 375 Carton Tape Clear 48mm x 914m PK6

Item: AF6HKG Model: 375Cross Ref: 19N730
In Stock

Get it by Friday, Jun 13

€1,999.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarton Sealing Tape
AdhesiveSynthetic Rubber
Adhesive TypeHot Melt
Length914m
MaterialPolypropylene
Performance Temp.-10°F to +140°F
ShapeContinuous Roll
Thickness3.1 mil.
Width48 mm
Imperial Tape Length1000 yd.
Imperial Tape Width2"
Max. Tape Performance Temp.80°F
Metric Tape Length914m
Metric Tape Width48 mm
Min. Tape Performance Temp.40°F
Package ConfigurationCarton
Series375 Series
Shelf Life18 Months
StandardsASTM D1974-92, ASTM D5486 TYPE III, ASTM D5570, CID A-A-1684B
Tape AdhesiveHot Melt Resin
Tape Adhesive Strength55 oz./in.
Tape ApplicationHand
Tape Backing MaterialPolypropylene
Tape ColorClear
Tape Core Diameter3"
Tape Elongation160%
Tape Strength RatingHeavy Duty
Tape Tensile Strength35 lbs./in.
Tape Thickness3.1 mil.

Shipping Info:

Ship weight (kg) 19.8675
Ship height (cm)31.5
Ship length (cm)34.54
Ship width (cm)35.56
HS code3919102055

Product Variants

ProductModelThicknessAdhesiveColorMaterialPerformance Temp.Backing MaterialShapeAdhesive TypePkg. Qty.Price
SCOTCH 373 Carton Sealing Tape Clear 72mm x 50m | AA6ZFE 15F750 373+2.5 mil.Synthetic RubberClearPolypropylene+40°F to +80°F-Continuous RollHot Melt1€23.52
SCOTCH 355 Carton Tape Polyester Clear 48mm x 50m | AA6ZFG 15F752 3553.4 mil.Synthetic RubberClearPolyester-60°F to +150°F-Continuous RollHot Melt1€31.40
SCOTCH 373 Carton Sealing Tape Clear 48mm x 100m | AA6ZFH 15F756 3732.5 mil.Synthetic RubberClearPolypropylene+40°F to +80°F-Continuous RollHot Melt1€24.39
SCOTCH 373 Carton Sealing Tape Clear 72mm x 100m | AA6ZFJ 15F763 3732.5 mil.Synthetic RubberClearPolypropylene+40°F to +80°F-Continuous RollHot Melt1€42.24
SCOTCH 375 Carton Tape Polypropylene Tan 48mm x 50m | AA6ZGR 15F812 3753.1 mil.Synthetic RubberTanPolypropylene+40°F to +80°F-Continuous RollHot Melt1€20.54
SCOTCH 375 Carton Tape Polypropylene Tan 72mm x 50m | AA6ZGT 15F813 3753.1 mil.Synthetic RubberTanPolypropylene+40°F to +80°F-Continuous RollHot Melt1€29.37
SCOTCH 373 Carton Sealing Tape Clear 48mm x 50m | AA6ZGU 15F814 3732.5 mil.Synthetic RubberClearPolypropylene+40°F to +80°F-Continuous RollHot Melt1€12.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 375 Carton Tape Clear 48mm x 914m PK6
€1,999.64 /pack