SCOTCH 226 Masking Tape Black 1 inch x 60 Yd. | AG6TLR 46U089

SCOTCH 226 Masking Tape Black 1 inch x 60 Yd.

Item: AG6TLR Model: 226Cross Ref: 46U089
In Stock

Get it by Tuesday, Jun 17

€7,241.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesive MaterialRubber
ColorBlack
Length60 yd.
MaterialCrepe Paper, Polyethylene
Performance Temp.250°F
ShapeContinuous Roll
Thickness9.8 mil.
Width1"
Adhesion To Steel38 oz./in.
Clean Removal Time3 months
Common IndustryAviation, Electronics
EnvironmentIndoor and Outdoor
Imperial Tape Length60 yd.
Imperial Tape Width1"
Maximum Tape Performance Temperature225°F
Metric Tape Length55m
Metric Tape Width25.4 mm
Package Quantity36
Product FormContinuous Roll
Series226 Series
StandardsASTM D3330, ASTM D3652, ASTM D3759
Surface CompatibilityABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialPolyethylene Coated Paper
Tape ColorBlack
Tape Elongation10%
Tape Resistance PropertiesChemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Tape Sub-typeMulti-Surface Painter's Tape
Tape Tensile Strength33 lbs./in.
Tape Thickness10.6 mil.
Tape TypePainter's Tape

Shipping Info:

Ship weight (kg) 14.238
Ship height (cm)26.92
Ship length (cm)45.47
Ship width (cm)45.47
HS code3919102055

Product Variants

ProductModelAdhesive MaterialShapePkg. Qty.Price
SCOTCH 232 Masking Tape Natural 6mm x 55m - Pack of 144 | AB9HTC 2DEJ6 232RubberContinuous Roll144€2,007.70
SCOTCH 2060-1.5A Masking Tape Green 1-1/2 Inch x 60 Yard - Pack Of 24 | AB9NFQ 2EAY2 2060-1.5ARubberContinuous Roll24€296.96
SCOTCH 2060-1A Masking Tape Green 1 Inch x 60 Yard - Pack Of 36 | AB9NFR 2EAY3 2060-1ARubberContinuous Roll36€296.58
SCOTCH 2060-2A Masking Tape Green 2 Inch x 60 Yard - Pack Of 24 | AB9NFT 2EAY4 2060-2ARubberContinuous Roll24€362.98
SCOTCH 2510 Masking Tape Black 48mm x 55m - Pack of 24 | AE9YBD 6NGD7 2510RubberContinuous Roll24€717.95
SCOTCH-BLUE 2090-24A-CP Masking Tape Blue 24mm x 55m Pk9 | AG6QGK 41C890 2090-24A-CPSynthetic RubberContinuous Roll9€90.60
SCOTCH-BLUE 2090-36A Masking Tape Blue 1-1/2 Inch x 60 Yd. | AG6QGL 41C892 2090-36ASynthetic RubberContinuous Roll1€17.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCH 226 Masking Tape Black 1 inch x 60 Yd.
€7,241.00 /pack