SCIENTIFIC CUTTING TOOLS TMLR100-40ELA Thread Mill Spiral Internal #6-40 0.4 Cut Tialn | AE2KVX 4XXG1

SCIENTIFIC CUTTING TOOLS TMLR100-40ELA 110624 Thread Mill Spiral Internal #6-40 0.4 Cut Tialn

Item: AE2KVX Model: TMLR100-40ELACross Ref: 4XXG1 / 110624
In Stock

Get it by Wednesday, Jun 11

€98.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Cutting Dia.0.1"
Cutting Length2/5"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishTiAlN
Flute TypeHelical
Flutes3
MaterialCarbide , Solid Carbide
Material ApplicationsCast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement SystemFractional Inch
Neck Dia.0.065"
Number Of Flutes3
Overall Length2 1/2"
Pitch40
Primary Material ApplicationAll Materials
Shank Dia.1/4"
Shank Length2.1"
Thread TypeInch , Universal
TypeExtra Long Reach, Helical Flute, Internal Threads
Cutter Diameter0.1000"
Length Of Cut0.4"
List NumberTMLR
NomenclatureTMLR
Thread Size#6-40

Shipping Info:

Ship weight (kg) 0.0422
Ship height (cm)2.54
Ship length (cm)7.87
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesOverall LengthShank Dia.MaterialFinishThread SizeCutting LengthPitchPrice
SCIENTIFIC CUTTING TOOLS TMLR065-56A Thread Mill Spiral Internal #2-56 1.15 Cut Tialn | AE2KVP 4XXF3 TMLR065-56A32 1/2"1/4"CarbideTiAlN-1.15"56€98.98
SCIENTIFIC CUTTING TOOLS TMLR065-56ELA Thread Mill Spiral Internal #2-56 0.2 Cut Tialn | AE2KVQ 4XXF4 TMLR065-56ELA32 1/2"1/4"CarbideTiAlN-1/5"56€98.98
SCIENTIFIC CUTTING TOOLS TMLR082-40A Thread Mill Spiral #4-40 0.225 Cut Tialn | AE2KVR 4XXF5 TMLR082-40A32 1/2"1/4"CarbideTiAlN-0.225"40€98.98
SCIENTIFIC CUTTING TOOLS TMLR082-40ELA Thread Mill Spiral Internal #4-40 0.3 Cut Tialn | AE2KVT 4XXF6 TMLR082-40ELA32 1/2"1/4"CarbideTiAlN-0.3"40€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-32A Thread Mill Spiral Internal #6-32 0.26 Cut Tialn | AE2KVU 4XXF7 TMLR100-32A32 1/2"1/4"CarbideTiAlN-0.26"32€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-32ELA Thread Mill Spiral Internal #6-32 0.4 Cut Tialn | AE2KVV 4XXF8 TMLR100-32ELA32 1/2"1/4"CarbideTiAlN-2/5"32€98.98
SCIENTIFIC CUTTING TOOLS TMLR100-40A Thread Mill Spiral Internal #6-40 0.26 Cut Tialn | AE2KVW 4XXF9 TMLR100-40A32 1/2"1/4"CarbideTiAlN-0.26"40€98.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TMLR100-40ELA 110624 Thread Mill Spiral Internal #6-40 0.4 Cut Tialn
€98.98 /unit