SCIENTIFIC CUTTING TOOLS TM450-12HA  | CX3LBH

SCIENTIFIC CUTTING TOOLS TM450-12HA 103612 Helical Thread Mill, 30 Deg., Solid Carbide Altin, 0.45 Tool Dia, 0.5 Shank Dia

Item: CX3LBH Model: TM450-12HACross Ref: 4PEF3 / 103612
In Stock

Get it by Tuesday, Jun 17

€203.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cutter Dia.0.45"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
Flute TypeHelical
Flutes4
MaterialCarbide
Material ApplicationsComposite, Steel
Measurement SystemFractional Inch
Number Of Flutes4
Primary Material ApplicationComposite
Shank Dia.1/2"
Shank Length2.383"
Thread TypeInch
Cutter Diameter0.4500"
FinishTiAlN
Length Of Cut1.117"
List NumberTM
NomenclatureTM
Overall Length3 1/2"
Pitch12 TPI
Shank Diameter1/2"
Thread Size5/8"-12
Thread StandardUN

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)2.54
Ship length (cm)8.64
Ship width (cm)2.54
HS code8207400000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM450-12HA 103612 Helical Thread Mill, 30 Deg., Solid Carbide Altin, 0.45 Tool Dia, 0.5 Shank Dia
€203.18 /unit