Flat Shipping

Flat Shipping at €24.99 + VAT

WERMA 64083000 Terminal Element, KombiSIGN 71, Black | CU9WCP

WERMA 64083000 Terminal Element, KombiSIGN 71, Black

Item: CU9WCP Model: 64083000Cross Ref: 452T06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement
Compatible With SeriesKombiSIGN 71
Connection TypeScrew Terminal
Housing ColorBlack
Housing MaterialPA-GF, Polycarbonate
Ip RatingIP65
Mounting LocationPole Mount
Operating Temperature - Maximum50°C
Operating Temperature - Minimum-20°C
Operating Voltage12-230V
Overall Diameter2 3/4"
Overall Height1 11/16"
Overall Width2 3/4"
StandardsCE, CULUS LISTED, EAC, ROHS, WEEE

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.61
Ship length (cm)6.99
Ship width (cm)6.99
Country of OriginDE

Product Variants

ProductModelHousing MaterialHeightOperating Temp.RatingBody ColorTower Light Mounting StyleColorPrice
WERMA 63082000 Tower Adapter, KombiSIGN 40, Black, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWH 63082000Polycarbonate2 1/8"-22°F to +140°FIP66BlackDirectBlack€18.34
WERMA 63081000 Tower Adapter, KombiSIGN 40, Black, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWJ 63081000Polycarbonate1.188"-22°F to +140°FIP66BlackBaseBlack€9.10
WERMA 63083000 Tower Adapter, KombiSIGN 40, Black, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWK 63083000Polycarbonate3.156"-22°F to +140°FIP66BlackSupport TubeBlack€22.41
WERMA 63071000 Tower Adapter, KombiSIGN 40, Gray, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWL 63071000Polycarbonate1.141"-22°F to +140°FIP66GrayBaseGray€8.81
WERMA 63073000 Tower Adapter, KombiSIGN 40, Gray, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWM 63073000Polycarbonate3.156"-22°F to +140°FIP66GraySupport TubeGray€22.55
WERMA 63072000 Tower Adapter, KombiSIGN 40, Gray, KombiSIGN 40 Series Terminal Elements, Polycarbonate | CU9VWN 63072000Polycarbonate1.812"-22°F to +140°FIP66GrayDirectGray€18.94
WERMA 63080075 Terminal Element, KombiSIGN 40, Black, KombiSIGN 40 Series Light and Sound Elements | CU9WCH 63080075Polycarbonate1.734"-22°F to +140°FIP66BlackDirectBlack€31.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WERMA 64083000 Terminal Element, KombiSIGN 71, Black
€44.25 /unit