SCIENTIFIC CUTTING TOOLS TM350-18 Thread Mill Staggered Internal/external 7/16-18 0.807 Cut | AE2KZT 4XXU8

SCIENTIFIC CUTTING TOOLS TM350-18 102708 Thread Mill Staggered Internal/external 7/16-18 0.807 Cut

Item: AE2KZT Model: TM350-18Cross Ref: 4XXU8 / 102708
In Stock

Get it by Thursday, Jun 12

€184.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Mill
ApplicationFor Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Cutting Dia.0.35"
Cutting Length0.807"
Drilling Tool ConfigurationIndividual
End Mill MaterialCarbide
FinishUncoated
Flute TypeStraight
Flutes4
MaterialCarbide
Material ApplicationsAluminum, Brass, Cast Iron, Copper, Plastic
Measurement SystemFractional Inch
Number Of Flutes4
Overall Length6"
Pitch18
Primary Material ApplicationAluminum, Brass, Cast Iron, Composite, Copper
Shank Dia.3/4"
Shank Length5.193"
Thread Size7/16"
Thread TypeInch , Universal
TypeInternal Or External Threads, Staggered Tooth

Shipping Info:

Ship weight (kg) 0.4219
Ship height (cm)3.18
Ship length (cm)8.38
Ship width (cm)3.18
HS code8207400000
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesThread SizeOverall LengthShank Dia.MaterialFinishCutting LengthShank LengthPrice
SCIENTIFIC CUTTING TOOLS TM250-20 Thread Mill Staggered Internal/external 3/8-20 0.675 Cut L | AE2KZF 4XXT6 TM250-2043/8"2 1/2"1/4"CarbideUncoated0.675"1.825"€134.41
SCIENTIFIC CUTTING TOOLS TM250-24 Thread Mill Staggered Internal/external 3/8-24 0.687 Cut L | AE2KZG 4XXT7 TM250-2443/8"2 1/2"1/4"CarbideUncoated0.687"1.813"€134.41
SCIENTIFIC CUTTING TOOLS TM250-28 Thread Mill Staggered Internal/external 3/8-28 0.661 Cut L | AE2KZH 4XXT8 TM250-2843/8"2 1/2"1/4"CarbideUncoated0.661"1.839"€134.41
SCIENTIFIC CUTTING TOOLS TM250-32 Thread Mill Staggered Internal/external 3/8-32 0.672 Cut L | AE2KZJ 4XXT9 TM250-3243/8"2 1/2"1/4"CarbideUncoated0.672"1.828"€134.41
SCIENTIFIC CUTTING TOOLS TM250-36 Thread Mill Staggered Internal/external 3/8-36 0.682 Cut L | AE2KZK 4XXU1 TM250-3643/8"2 1/2"1/4"CarbideUncoated0.682"1.818"€134.41
SCIENTIFIC CUTTING TOOLS TM250-40 Thread Mill Staggered Internal/external 3/8-40 0.662 Cut L | AE2KZL 4XXU2 TM250-4043/8"2 1/2"1/4"CarbideUncoated0.662"1.838"€134.41
SCIENTIFIC CUTTING TOOLS TM350-16 Thread Mill Staggered Internal/external 7/16-16 0.783 Cut | AE2KZR 4XXU7 TM350-1647/16"6"3/4"CarbideUncoated0.783"5.217"€184.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS TM350-18 102708 Thread Mill Staggered Internal/external 7/16-18 0.807 Cut
€184.14 /unit