SCIENTIFIC CUTTING TOOLS C16-4-FINISH-X8  | CX3CDM

SCIENTIFIC CUTTING TOOLS C16-4-FINISH-X8 400234 Carbide Tipped Finisher, 4 Way, 0.750 Shank Dia

Item: CX3CDM Model: C16-4-FINISH-X8Cross Ref: 400234
In Stock

Get it by Tuesday, Jun 17

€659.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS C16-4-FINISH-X8 400234 Carbide Tipped Finisher, 4 Way, 0.750 Shank Dia
€659.92 /unit