SCIENTIFIC CUTTING TOOLS B120350 Boring Bar 0.12 Inch Bore 0.35 Inch Cut | AE2JWA 4XUE7

SCIENTIFIC CUTTING TOOLS B120350 211491 Boring Bar 0.12 Inch Bore 0.35 Inch Cut

Item: AE2JWA Model: B120350Cross Ref: 4XUE7 / 211491
In Stock

Get it by Friday, Jun 13

€21.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Bore Depth0.35"
Bore Dia.3/25"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishUncoated
MaterialCarbide
Material GradeSubmicron
Max. Bore Depth0.35"
Measurement SystemFractional Inch
Min. Bore Dia.3/25"
Overall Length2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application Iso CodeN, O
RadiusSharp Point
Shank Dia.0.188"
Shank MaterialCarbide
TypeSolid
Finish - MachiningBright (Uncoated)
Material Grade - MachiningSubmicron
Shank Type - MachiningStraight with Three Flats
Side Cutting Edge Angle

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)2.54
Ship length (cm)6.1
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelBore DepthShank Dia.FinishCutting DirectionRadiusBore Dia.Overall LengthMaterialPrice
SCIENTIFIC CUTTING TOOLS B120250 Boring Bar 0.12 Inch Bore 0.25 Inch Cut | AE2JVZ 4XUE6 B1202501/4"0.188"UncoatedRight HandSharp Point3/25"2"Carbide€21.56
SCIENTIFIC CUTTING TOOLS B120500 Boring Bar 0.12 Inch Bore 0.5 Inch Cut | AE2JWB 4XUE8 B1205001/2"0.188"UncoatedRight HandSharp Point3/25"2"Carbide€21.56
SCIENTIFIC CUTTING TOOLS B120600 Boring Bar 0.12 Inch Bore 0.6 Inch Cut | AE2JWC 4XUE9 B1206003/5"0.188"UncoatedRight HandSharp Point3/25"2"Carbide€22.74
SCIENTIFIC CUTTING TOOLS B120700 Boring Bar 0.12 Inch Bore 0.7 Inch Cut | AE2JWD 4XUF1 B1207000.7"0.188"UncoatedRight HandSharp Point3/25"2"Carbide€21.56
SCIENTIFIC CUTTING TOOLS B120800 Boring Bar 0.12 Inch Bore 0.8 Inch Cut | AE2JWE 4XUF2 B1208004/5"0.188"UncoatedRight HandSharp Point3/25"2"Carbide€21.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B120350 211491 Boring Bar 0.12 Inch Bore 0.35 Inch Cut
€21.56 /unit