SCIENTIFIC CUTTING TOOLS B060400 Boring Bar 0.06 Inch Bore 0.4 Inch Cut | AE2JVA 4XUC2

SCIENTIFIC CUTTING TOOLS B060400 211422 Boring Bar 0.06 Inch Bore 0.4 Inch Cut

Item: AE2JVA Model: B060400Cross Ref: 4XUC2 / 211422
In Stock

Get it by Wednesday, Jun 11

€20.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Boring Bar
ApplicationFor Internal Machining/Boring In Aluminum, Titanium, Brass, Copper And Plastics
Bore Depth2/5"
Bore Dia.0.06"
Boring Bar TypeBoring
Cutting ApplicationBoring
Cutting DirectionRight Hand
FeaturesSharp Point
FinishUncoated
MaterialCarbide
Material GradeSubmicron
Max. Bore Depth2/5"
Measurement SystemFractional Inch
Min. Bore Dia.0.06"
Overall Length1 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application Iso CodeN, O
RadiusSharp Point
Shank Dia.1/8"
Shank MaterialCarbide
TypeSolid
Material Grade - MachiningSubmicron

Shipping Info:

Ship weight (kg) 0.0281
Ship height (cm)2.54
Ship length (cm)5.23
Ship width (cm)2.54
HS code8466933050
Country of OriginUS

Product Variants

ProductModelBore DepthShank Dia.FinishCutting DirectionRadiusBore Dia.Overall LengthMaterialPrice
SCIENTIFIC CUTTING TOOLS B060150 Boring Bar 0.06 Inch Bore 0.15 Inch Cut | AE2JUX 4XUA8 B0601500.15"1/8"UncoatedRight HandSharp Point0.06"1 1/2"Carbide€20.15
SCIENTIFIC CUTTING TOOLS B060200 Boring Bar 0.06 Inch Bore 0.2 Inch Cut | AE2JUY 4XUA9 B0602001/5"1/8"UncoatedRight HandSharp Point0.06"1 1/2"Carbide€20.15
SCIENTIFIC CUTTING TOOLS B060300 Boring Bar 0.06 Inch Bore 0.3 Inch Cut | AE2JUZ 4XUC1 B0603000.3"1/8"UncoatedRight HandSharp Point0.06"1 1/2"Carbide€20.15
SCIENTIFIC CUTTING TOOLS B060500 Boring Bar 0.06 Inch Bore 0.5 Inch Cut | AE2JVB 4XUC3 B0605001/2"1/8"UncoatedRight HandSharp Point0.06"1 1/2"Carbide€20.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCIENTIFIC CUTTING TOOLS B060400 211422 Boring Bar 0.06 Inch Bore 0.4 Inch Cut
€20.15 /unit