Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XB5FJ21 Selector Switch, 30 mm Size, 2 Position, Maintained/Maintained, Plastic, 1No | CU2DRQ

SCHNEIDER ELECTRIC XB5FJ21 Selector Switch, 30 mm Size, 2 Position, Maintained/Maintained, Plastic, 1No

Item: CU2DRQ Model: XB5FJ21Cross Ref: 55WK08
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch
Basic MaterialPlastic
Bezel MaterialPlastic
ColorBlack
Contact Form1NO
Contact Rating0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Device PresentationComplete Product
Ip RatingIP66, IP67, IP69, IP69K
Key RemovalNo Key
Mounting Diameter30.5 mm
Nema Contact Rating DesignationA600/Q600
Position2
Positive OpeningWithout
Shape Of Signaling Unit HeadRound
Switch Operation @ Position CNo Third Position
Switch Operation @ Position DNo Fourth Position

Shipping Info:

Ship weight (kg) 0.0504
Ship height (cm)4.2
Ship length (cm)7.3
Ship width (cm)3.66
Country of OriginFR

Product Variants

ProductModelCamContact FormIp RatingColorBasic MaterialBezel MaterialNema Contact Rating DesignationSwitch Operation @ Position DPkg. Qty.Price
SCHNEIDER ELECTRIC 9001KS11BH1 Non-Illuminated Selector Switch 30mm 2Position | AH2NRQ 2EN52 9001KS11BH1E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€130.58
SCHNEIDER ELECTRIC 9001KS11BH13 Non-Illuminated Selector Switch 22mm 2 Position Keyed | AH2NRR 2EN53 9001KS11BH13E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€147.28
SCHNEIDER ELECTRIC 9001KS11BH2 Non-Illuminated Selector Switch 22mm 2 Position Keyed | AH2NRT 2EN54 9001KS11BH2E--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€208.10
SCHNEIDER ELECTRIC 9001KS43BH13 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH2NRU 2EN61 9001KS43BH13C--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€147.42
SCHNEIDER ELECTRIC 9001KS11K3H2 Non-Illuminated Selector Switch 2P Chrome Cam E | AH9VXH 45C538 9001KS11K3H2E--ChromeMetalDie Cast ZincA600/Q600No Fourth Position1€339.17
SCHNEIDER ELECTRIC 9001KS42BH13 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH9VXJ 45C539 9001KS42BH13B--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€144.86
SCHNEIDER ELECTRIC 9001KS42BH2 Non-Illuminated Selector Switch 30mm 3 Position Lever | AH9VXK 45C540 9001KS42BH2B--BlackMetalDie Cast ZincA600/Q600No Fourth Position1€193.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XB5FJ21 Selector Switch, 30 mm Size, 2 Position, Maintained/Maintained, Plastic, 1No
€65.28 /unit