Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZBY9W2M230 Legend Ring, NOT-HALT, Round, Plastic, Black/Yellow, 60 mm Ht, 9.3 mm Wd | CU2CBQ

SCHNEIDER ELECTRIC ZBY9W2M230 Legend Ring, NOT-HALT, Round, Plastic, Black/Yellow, 60 mm Ht, 9.3 mm Wd

Item: CU2CBQ Model: ZBY9W2M230Cross Ref: 55WN44
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing
Diameter60 mm
Height60 mm
LegendNot Halt
Legend/background ColorBlack, Yellow
MaterialPlastic
ShapeRound
Width9.3 mm
Background ColorYellow
Keyway TypeTab
LanguageGerman
Legend ColorBlack
Manufacturer Warranty Length18 Months
Overall Diameter2 3/8"
Panel Mounting Hole Diameter22 mm
Product TypeLegend Ring

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)6
Ship length (cm)6
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelShapeLegendMaterialHeightDiameterLegend/background ColorPrice
SCHNEIDER ELECTRIC ZBY8330 Legend Plate Emergency Stop Black/yellow | AG7FNN 6JC79 ZBY8330RoundEmergency StopPlastic3.54"90 mmBlack, Yellow€6.18
SCHNEIDER ELECTRIC ZBY42101 Rectangle No Legend Plate, Size 22 mm, Plastic, White/Black | CE9QTN 55WG18 ZBY42101Rectangle-Plastic40 mm-Black, White€6.26
SCHNEIDER ELECTRIC 9001KN860 Legend Plate, 30mm Size, Rectangle, HAND/OFF/AUTO, Aluminum | CE9YHB 55WR01 9001KN860Rectangle-Aluminum1/2"2.8 mm-€8.55
SCHNEIDER ELECTRIC ZB4BZ079 Fixing collar pillar, Custom, Metal | CU2BYE ZB4BZ079-CustomMetal---€5.59
SCHNEIDER ELECTRIC ZBY2387C50 Legend Holder, HAND-OFF-AUTO, Rectangle, White/Black, 40 mm Ht, 30 mm Wd | CU2BYF ZBY2387C50RectangleHand Off Auto-40 mm22 mmBlack, White€4.72
SCHNEIDER ELECTRIC ZBY6H101 Legend Holder, No Legend, Rectangle, Plastic, No Legend, 50 mm Ht, 30 mm Wd | CU2BYG ZBY6H101RectangleNo LegendPlastic50 mm22 mmNo Legend€8.51
SCHNEIDER ELECTRIC ZBY6H102 Legend Holder, No Legend, Rectangle, Plastic, No Legend, 50 mm Ht, 30 mm Wd | CU2BYH ZBY6H102RectangleNo LegendPlastic50 mm22 mmNo Legend€9.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZBY9W2M230 Legend Ring, NOT-HALT, Round, Plastic, Black/Yellow, 60 mm Ht, 9.3 mm Wd
€60.46 /unit