Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC ZBY42101 Rectangle No Legend Plate, Size 22 mm, Plastic, White/Black | CE9QTN 55WG18

SCHNEIDER ELECTRIC ZBY42101 Rectangle No Legend Plate, Size 22 mm, Plastic, White/Black

Item: CE9QTN Model: ZBY42101Cross Ref: 55WG18
Limited Availability
€9.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLegend Plate
Height40 mm
Legend/background ColorBlack, White
MaterialPlastic
ShapeRectangle
Width30 mm
Background ColorBlack
Keyway TypeTab
LanguageEnglish
Legend ColorBlack
Manufacturer Warranty Length18 Months
Overall Height1 3/16"
Overall Width1 5/8"
Panel Mounting Hole Diameter22 mm
Product TypeLegend Plate

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)4
Ship width (cm)3
Country of OriginFR

Product Variants

ProductModelShapeLegendMaterialHeightDiameterLegend/background ColorPrice
SCHNEIDER ELECTRIC ZBY8330 Legend Plate Emergency Stop Black/yellow | AG7FNN 6JC79 ZBY8330RoundEmergency StopPlastic3.54"90 mmBlack, Yellow€6.18
SCHNEIDER ELECTRIC 9001KN860 Legend Plate, 30mm Size, Rectangle, HAND/OFF/AUTO, Aluminum | CE9YHB 55WR01 9001KN860Rectangle-Aluminum1/2"2.8 mm-€8.55
SCHNEIDER ELECTRIC ZB4BZ079 Fixing collar pillar, Custom, Metal | CU2BYE ZB4BZ079-CustomMetal---€5.59
SCHNEIDER ELECTRIC ZBY2387C50 Legend Holder, HAND-OFF-AUTO, Rectangle, White/Black, 40 mm Ht, 30 mm Wd | CU2BYF ZBY2387C50RectangleHand Off Auto-40 mm22 mmBlack, White€4.72
SCHNEIDER ELECTRIC ZBY6H101 Legend Holder, No Legend, Rectangle, Plastic, No Legend, 50 mm Ht, 30 mm Wd | CU2BYG ZBY6H101RectangleNo LegendPlastic50 mm22 mmNo Legend€8.51
SCHNEIDER ELECTRIC ZBY6H102 Legend Holder, No Legend, Rectangle, Plastic, No Legend, 50 mm Ht, 30 mm Wd | CU2BYH ZBY6H102RectangleNo LegendPlastic50 mm22 mmNo Legend€9.94
SCHNEIDER ELECTRIC 9001KN258WP Legend Plate, Auto-Off-Hand, Square, Plastic, White/Black, 1.7 Inch Height, 1.7 Inch Wd | CU2BYJ 9001KN258WPSquareAuto Off HandPlastic1.7"-Black, White€8.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC ZBY42101 Rectangle No Legend Plate, Size 22 mm, Plastic, White/Black
€9.14 /unit