SPEARS VALVES 91152A101-020 | CC9BZW

SPEARS VALVES 91152A101-020 Diaphragm Valve, Socket, EPDM, PTFE, 2 Size, CPVC

Item: CC9BZW Model: 91152A101-020
In Stock

Get it by Friday, Jun 13

€7,931.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiaphragm Valve
ConstructionSocket
JointCPVC Premium Actuated Diaphragm Valves - Electric
O-ringEPDM O-Ring And EPDM Backed PTFE Diaphragm
Size2"
TypePremium Actuated Diaphragm Valve - Electric

Shipping Info:

Ship weight (kg) 10.5165
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeConstructionPrice
SPEARS VALVES 91122A101-010 | CB3YAR 91122A101-0101"Socket€6,075.05
RFQ
SPEARS VALVES 91122A101-007 | CB3YAT 91122A101-0073/4"Socket€5,978.79
RFQ
SPEARS VALVES 91122A101-005 | CB3YAU 91122A101-0051/2"Socket€5,915.45
RFQ
SPEARS VALVES 91122A101-012 | CB3YAV 91122A101-012--€6,436.83
RFQ
SPEARS VALVES 91122A101-015 | CB3YAW 91122A101-015--€4,329.55
RFQ
SPEARS VALVES 91122A101-020 | CB3YAX 91122A101-0202"Socket€7,449.41
RFQ
SPEARS VALVES 91152A101-010 | CC9BZE 91152A101-0101"Socket€6,437.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 91152A101-020 Diaphragm Valve, Socket, EPDM, PTFE, 2 Size, CPVC
€7,931.40 /unit