SOUTHWIRE COMPANY 55336603 Metal Clad Armored Cable, 4 Conductor, 4 Awg, Aluminium Armor | CG6HJC

SOUTHWIRE COMPANY 55336603 Metal Clad Armored Cable, 4 Conductor, 4 Awg, Aluminium Armor

Item: CG6HJC Model: 55336603
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Clad Armored Cable
Insulation Thickness40 mil.
Number Of Conductors4
Number Of Strands19
Size4 AWG

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsNumber Of StrandsSizeInsulation ThicknessPrice
SOUTHWIRE COMPANY 64740301 Metal Clad Armored Cable, 3 Conductor, 12 Awg, 600 V, Green | CG6HGN 647403013112 AWG15 mil.-
RFQ
SOUTHWIRE COMPANY 58426401 Metal Clad Armored Cable, 4 Conductor, 12 Awg, Green | CG6HGP 584264014112 AWG15 mil.-
RFQ
SOUTHWIRE COMPANY 58426601 Metal Clad Armored Cable, 6 Conductor, 12 Awg, Galvanized Steel Armor | CG6HGQ 584266016112 AWG15 mil.-
RFQ
SOUTHWIRE COMPANY 58426202 Metal Clad Armored Cable, 2 Conductor, 10 Awg, Aluminium Armor, Green | CG6HGR 584262024110 AWG20 mil.-
RFQ
SOUTHWIRE COMPANY 58426902 Metal Clad Armored Cable, 6 Conductor, 10 Awg | CG6HGT 584269026110 AWG20 mil.-
RFQ
SOUTHWIRE COMPANY 58764601 Metal Clad Armored Cable, 8 Conductor, 10 Awg | CG6HGU 5876460181910 AWG20 mil.-
RFQ
SOUTHWIRE COMPANY 58764801 Metal Clad Armored Cable, 9 Conductor, 10 Awg | CG6HGV 5876480191910 AWG20 mil.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 55336603 Metal Clad Armored Cable, 4 Conductor, 4 Awg, Aluminium Armor